B11500C - Cable Tie, 11", 50 LB., Uv Black, 100/Bag

Buchanan

  • $10.50 (Per 100)
  • $0.10 (Each)

  • $10.50 (Per 100)

  • $104.96 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B11500C
Manufacturer
Buchanan
Manufacturer's Part Number
B11500C
Description
Cable Tie, 11", 50 LB., Uv Black, 100/Bag
Buchanan, Cable Tie, Multi-Purpose, Standard, Width: 0.181 In, Length: 11 In, Thickness: 057 In, Material: Nylon, Color: Uv Black, Tensile Strength: 50 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
783250572830 / 0783250572830 / 00783250572830
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$10.50 (Per 100)
Resources
Images
 
 
B11500C - Small Image
 
B11500C - Large Image
Brochures
 
 
B11500C - Brochure
Other Links
 
 
B11500C - Other
Dimensions and Weight
Width
0.181
Thickness
057
Length
11
Descriptions
extra long description
IDEAL B-11-50-0-C CBL TIE,11",50LB,
Product Type
CBL Tie, 11", 50LB, Uvb, 100PK
Features
General purpose cable tie for building and cable managementAgency approved: UL Listed, CSA Listed and Plenum Rated
Description
CABLE TIE, 11", 50 LB., UV BLACK, 100/BAG
Long Description
Buchanan, Cable Tie, Multi-Purpose, Standard, Width: 0.181 IN, Length: 11 IN, Thickness: 057 IN, Material: Nylon, Color: UV Black, Tensile Strength: 50 LB
Special Features
Features: General Purpose Cable Tie For Every Day Bundling And Cable Management;UL Recognized
Additional Information
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
B11500C
Brand
Buchanan
GTIN
00783250572830
UPC
783250572830
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Multi-Purpose, Standard
Availability
minimum qty
100
Packaging
Weight per each
0.5
Carton
100
Uses, Certifications, and Standards
standard
UL Listed, RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of B11500C.
Jump To:

Similar Items

Similar items are close alternatives to B11500C, though they may not be 100% alike.

CBL TIE,11",50LB,NAT,100PK
  • MFR Part #: B-11-50-9-C
  • GTIN: 00783250572823
  • Manufacturer: Buchanan
CBL TIE,11",50LB,UVB,500PK
  • MFR Part #: B-11-50-0-D
  • GTIN: 00783250586721
  • Manufacturer: Buchanan

* All prices subject to change.