89045 - Omniconn RG-6 Quad F Comp Conn Black, 50/Jar

Ideal

  • $50.59 (Per 50)
  • $1.01 (Each)

  • $50.59 (Per 50)

  • $101.18 (Per 100)

In-Stock: 250 available at other locations ( find a store with stock)
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
89045
Manufacturer
Ideal
Manufacturer's Part Number
89-045
Description
Omniconn RG-6 Quad F Comp Conn Black, 50/Jar
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250890453 / 0783250890453 / 00783250890453
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.01 (Each)
Carton
$50.59 (Per 50)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
250
Resources
Images
 
 
89045 - Small Image
 
89045 - Large Image
Brochures
 
 
89045 - Brochure
Other Links
 
 
89045 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Product Type
RG6 Quad Compr Conn, Omni, 50JR
Long Description
IDEAL, Compression Connector, OmniCONN, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Ports Size: 7/16 IN, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 IN, Overall Jacket Diameter: 0.260 - 0.280 IN
Special Features
Features: OmniCONN F compression connectors install easily onto standard RG 6 and RG 6Quad cables; Non corrosive nickel plated brass body and polycarbonate bushing; Delrin/Nylon adapter sleeve and o-ring provide double protection for a watertight seal; Free spinning hex nut for ease of installation onto all 7/16 IN ports 75 OHM nominal impedance; Bandwidth up to 3 GHZ; Nominal Impedance: 75 OHM; Ports Size: 7/16 IN; Coaxial Cable Type: RG-6; Bandwidth: 3 GHZ; Dielectric Diameter: 0.175 - 0.183 IN; Overall
extra long description
IDEAL 89-045 RG6 QUAD COMPR CONN,OM
Features
Connector Model: 6QFOCAccepts RG-6 Quad coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .270” - .295”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution for RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suita
Description
OMNICONN RG-6 QUAD F COMP CONN BLACK, 50/JAR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-045
GTIN
00783250890453
UPC
783250890453
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
Application
Terminating an F Style connection onto RG 6 Quad Coax .
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
50 View Store
Lubbock
100 View Store

A-L

Location Stock Available
Clovis
50 View Store
Las Cruces
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat