85038 - F-Type Terminator

Ideal

  • $12.25 (Each)
  • $12.25 (Each)

  • $122.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
85038
Manufacturer
Ideal
Manufacturer's Part Number
85-038
Description
F-Type Terminator
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
Slang Terms

Categories
Connecting Devices - Coaxial & Twinaxial Connectors
Classification
Miscellaneous Residential Devices
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850389 / 0783250850389 / 00783250850389
Weight per unit
0.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Standard Packaging
$122.50 (Per 10)
Resources
Images
 
 
85038 - Small Image
 
85038 - Large Image
Attachments
 
 
85038 - Specification Sheet
Features
Material
Brass
connection
F terminator
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Description
F-TYPE TERMINATOR
Product Type
Obs- F-Type Terminator
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: F terminator, Material: Brass, Finish: Nickel-Plated
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; Nickel-Plated Brass Construction; For 75 OHM Applications
Manufacturer Information
Manufacturers Part Number
85-038
Brand
Ideal
GTIN
00783250850389
UPC
783250850389
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
F-Type
Availability
Status
Inactive
Packaging
Weight per each
0.1299
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
You must have an account to view stock levels
These alternate items can be purchased instead of 85038.
Jump To:

Cross Referenced

These items are similar to 85038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
32-436 GC-Waldom Electronics 00010151325914
85-038 Ideal Industries 783250850389
45095 Morris 00601986450959
There were no add-on items found for 85038.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds