774093 - Toggle Switch, SPST, (O)-F, Screw, 15a

Ideal

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774093
Manufacturer
Ideal
Manufacturer's Part Number
774093
Description
Toggle Switch, SPST, (O)-F, Screw, 15a
Ideal, Toggle Switch, Standard, (On)-Off, Voltage Rating: 125, 227 Vac, Amperage Rating: 20, 10 Amp, Number Of Poles: 1, Action: SPST, Connection: Screw, 2 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles to 21 Amp 14.8 VDC DC Rating, Size: 1.130 In Length X 0.570 In Width X 0.610 In Height, Mounting: 1/2 In Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 to 185 Deg F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121507 - Toggle switches
UPC/EAN/GTIN
783250603732 / 0783250603732 / 00783250603732
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
774093 - Small Image
 
774093 - Large Image
Attachments
 
 
774093 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
10/20
Voltage Rating
125/227
connection
Screw, 2 Terminals
actuator
Toggle
Dimensions and Weight
Size
1.130 IN Length X 0.570 IN Width X 0.610 IN Height
Descriptions
Description
TOGGLE SWITCH, SPST, (O)-F, SCREW, 15A
Product Type
Switch, TGL, SPST, (O)-F, SCRW
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Long Description
IDEAL, Toggle Switch, Standard, (On)-Off, Voltage Rating: 125, 227 VAC, Amperage Rating: 20, 10 AMP, Number Of Poles: 1, Action: SPST, Connection: Screw, 2 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating, Size: 1.130 IN Length X 0.570 IN Width X 0.610 IN Height, Mounting: 1/2 IN Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 To 185 DEG F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Special Features
Features: Great For Power Tool And Motor Control Switch Applications; Rugged Long-Wearing Solid Brass/Nickel-Plated Bushings; 1/2 IN Diameter Mounting Hole; Dielectric Strength: 1500 V; Mechanical Life: 100000 Cycles; Operating Temperature: 32 DEG F To 185 DEG F (0 DEG C To 85 DEG C); DC Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC; Bulk Packaging Of 100 Available Upon Request; Dielectric Strength: 1500 V; Finish: Solid Brass/Nickel-Plated Bushings; Hp Rating: 3/4 HP At 125 To 250 VAC
Additional Information
operating cycles
100k
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
action
SPST
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774093
GTIN
00783250603732
UPC
783250603732
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Standard, (On)-Off
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
Operating Temperature
32 To 185
Application
For Power Tool And Motor Control Switch Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774093.
Jump To:

Similar Items

Similar items are close alternatives to 774093, though they may not be 100% alike.

Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774011
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774011
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.95) ·
774011 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774008
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 774008
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.28) ·
774008 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.28

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 774010
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.37) ·
774010 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.37

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 774093 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL11M Hubbell Wiring Device-Kellems 00783585016689
774093 Ideal Industries 783250603732
70250 Morris 00601986702508
78170TS NSi Industries 00662381781703
SS206A SELECTOR SWITCH 00661191950286

* All prices subject to change.

Begin Live Chat