61955 - Disc-Suretrace 955 Circuit Tracer Open/Closed

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61955
Manufacturer
Ideal
Manufacturer's Part Number
61-955
Description
Disc-Suretrace 955 Circuit Tracer Open/Closed
Ideal 61-955 Suretrace 955 CKT Trac
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250748426 / 0783250748426 / 00783250748426
Weight per unit
6.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61955 - Large Image
 
61955 - Small Image
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
Suretrace 955 CKT Tracer Kit
Description
DISC-SURETRACE 955 CIRCUIT TRACER OPEN/CLOSED
Long Description
IDEAL 61-955 SURETRACE 955 CKT TRAC
Special Features
Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC
Features
Receiver display rotates automatically for easy viewingIdentifies breakers and fuses with CertainCircuit detectionPinpoints open and shortsTraces wires0-99? display of signal strengthAudible indication intensifies in tone/pitch with signal strengthWorks on energized or de-energized circuits (0-600V AC/DC)Four sensitivity levelsPeak reading bar graph2-year warrantyIDEAL, a leader in Circuit Tracing technology, has released the latest generation of circuit tracers with refinements in performance, ease-of-use
Manufacturer Information
sub brand
SureTrace„
Brand
Ideal
Manufacturers Part Number
61-955
GTIN
00783250748426
UPC
783250748426
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Open/Closed Circuit Tracer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.65
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V design
Application
Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, Batteries, Instruction manual and C-955 -hard carrying case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61955.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 61955.

Suretrace 957 CKT Tracer Kit
  • Our Part #: 61957
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-957
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,511.55) ·
61957 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,511.55

Each

QTY:
Each
Add
Suretrace 959 CKT Tracer Kit
  • Our Part #: 61959
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 61-959
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,323.62) ·
61959 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,323.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat