61164 - Suretest Circuit Analyzer

Ideal

  • $540.17 (Each)
  • $540.17 (Each)
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
61164
Manufacturer
Ideal
Manufacturer's Part Number
61-164
Description
Suretest Circuit Analyzer
Ideal 61-164 Suretest 164
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250611645 / 0783250611645 / 00783250611645
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$540.17 (Each)
Resources
Images
 
 
61164 - Small Image
 
61164 - Large Image
Brochures
 
 
61164 - Brochure
Other Links
 
 
61164 - Other
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
Measures voltage drop under load*Hot and neutral conductor impedancesEstimates Load on Line (ELL) up to 15ATests GFCIs and EPDs for proper operationSuper-bright OLED displayHigh accuraciesTrue RMSLine and peak voltageIdentifies proper wiring in 3-wire receptaclesIdentifies false (bootleg) groundsTests without disturbing sensitive loadsVerifies isolated grounds (with 61-176 adapter)2-year warranty*12A, 15A, 20A load testsBranch Circuit Analysis and TestingProper wiring is crucial to ensure safety and perfor
Product Type
Suretest 164
Description
SURETEST CIRCUIT ANALYZER
Long Description
IDEAL 61-164 SURETEST 164
Special Features
Features: Super-Bright Display; High Accuracies; Measures Voltage Drop Under Full Load (12A, 15A, 20A Load Tests); True RMS; Line Voltage; Peak Voltage; Frequency; Ground To Neutral Voltage; Ground Impedance; Hot And Neutral Conductor Impedances; Identifies Proper Wiring In 3-Wire Receptacles; Identifies False (Bootleg) Grounds; Tests GFCIs And EPDs For Proper Operation; Conducts Testing Without Disturbing Sensitive Loads; Verified Isolated Grounds (With 61-176 Adapter); Warranty: 2 year
Additional Information
Load Current
12, 15, 20
display
Super-Bright
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-164
GTIN
00783250611645
UPC
783250611645
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61164.
Jump To:

Similar Items

Similar items are close alternatives to 61164, though they may not be 100% alike.

Amprobe INSP3|Amprobe Insp-3|Ideal 61059|Ideal 61-059|Ideal 61164|Ideal 61-164|I...
  • Our Part #: 61165
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 61-165
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
61165 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 61164 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
INSP-3 Amprobe 00095969516181
61-164 Ideal Industries 783250611645
61-165 Ideal Industries 783250611652

* All prices subject to change.

Begin Live Chat