61065 - Vol-Test Voltage Tester

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61065
Manufacturer
Ideal
Manufacturer's Part Number
61-065
Description
Vol-Test Voltage Tester
Ideal, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783250610655 / 0783250610655 / 00783250610655
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61065 - Small Image
 
61065 - Large Image
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
600
Descriptions
Product Type
Voltage Tester, Ideal, Vol-Test, Sol, C/Us Ul Listed, Cat Iii, 600
Description
VOL-TEST VOLTAGE TESTER
Features
Extremely rugged and reliableVibrates when AC voltage is presentIndicates AC/DC voltage levelReplaceable leads with shielded probe tips (IEC61010-031 compliant)Bright, long-life LED’s and neon indicator lampLow impedance to eliminate ghost voltagesDual voltage indication for backup safety2-year warranty
Long Description
IDEAL, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 year
Special Features
Features: Extremely Rugged And Reliable; Solenoid Indicator And Neon Test Lamp Provide Double Protection; Tests 80V To 600V AC/DC (25 to 60Hz); Independent Circuitry Provides A Built-In Backup Safety System; Replaceable Leads With Shielded Probe Tips; 2-Year Warranty; CAT III - 600V; Warranty: 2 year
extra long description
IDEAL 61-065 Voltage Tester,Ideal,V
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-065
GTIN
00783250610655
UPC
783250610655
Taxonomies, Classifications, and Categories
Type
Solenoid
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CAT III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61065.
Jump To:

Similar Items

Similar items are close alternatives to 61065, though they may not be 100% alike.

Ideal, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V to 600V ...
  • Our Part #: 61076
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-076
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.83) ·
61076 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.83

Each

QTY:
Each
Add
VOL-CON TESTER
  • MFR Part #: 61-076
  • GTIN: 00783250610761
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 61065 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GVT-92 Gardner Bender 00032076899950
61-065 Ideal Industries 00783250610655

* All prices subject to change.

Begin Live Chat