46125 - Quicksnap Nonmetallic Snap In Connector 1/2"125/JR

Ideal

  • $0.34 (Per Cap)
  • $0.34 (Per Cap)

  • $33.73 (Per 100 Caps)

  • $42.16 (Per 125 Caps)

Availability: Call for Availability

QTY:
Caps
Quick Specs
Catalog Number
46125
Manufacturer
Ideal
Manufacturer's Part Number
46-125
Description
Quicksnap Nonmetallic Snap In Connector 1/2"125/JR
Ideal 46-125 Quicksnap Nonmetallic
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
783250677269 / 0783250677269 / 00783250677269
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
Cap
Unit
$0.34 (Per Cap)
Carton
$0.34 (Per Cap)
Standard Packaging
$42.16 (Per 125 Caps)
Resources
Images
 
 
46125 - Small Image
 
46125 - Large Image
Brochures
 
 
46125 - Brochure
Other Links
 
 
46125 - Other
Descriptions
Product Type
Quicksnap Nonmetallic Snap In Connector 1/2 125 JR
Description
QUICKSNAP NONMETALLIC SNAP IN CONNECTOR 1/2"125/JR
Features
The IDEAL Quick Snap connector provides exceptional performance and incredible value. Quick Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges. Simply push in - no tools required. Protects and secures cableSnap connector into 1/2" knockout Insert from the outsidePush non-metallic sheathed cable through connectorSecurely holds cable while protecting from rough edges of knockouts
Long Description
IDEAL 46-125 QuickSnap NonMetallic
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-125
GTIN
00783250677269
UPC
783250677269
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per cap
1.36
Carton
1
Package
125
You must have an account to view stock levels
There were no add-on items found for 46125.

* All prices subject to change.