45092 - Stripmaster Wire Stripper, 10-22 Awg

Ideal

  • $60.05 (Each)
  • $60.05 (Each)
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
45092
Manufacturer
Ideal
Manufacturer's Part Number
45-092
Description
Stripmaster Wire Stripper, 10-22 Awg
Stripmaster Standard Wire Stripper, Size: 10 - 22 Awg, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up to 7/8 In, Strip Hole Size: 0.144 In For 10 Awg, 0.113 In For 12 Awg, 0.09 In For 14 Awg, 0.072 For 16 Awg, 0.061 For 18 Awg, 0.048 For 20 Awg, 0.048 For 22 Awg, For PVC Vinyl Insulations
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250450923 / 0783250450923 / 00783250450923
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.05 (Each)
Resources
Images
 
 
45092 - Large Image
 
45092 - Small Image
Brochures
 
 
45092 - Brochure
Other Links
 
 
45092 - Other
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
Die-Cast Frame
Material, Color, and Finish
Handle Material
Die-Cast
Dimensions and Weight
Size
10 - 22
Descriptions
Product Type
STM STD 10-22ga
Description
STRIPMASTER WIRE STRIPPER, 10-22 AWG
Features
The versatile Stripmaster/Stripmaster Lite Wire Strippers are the standard ofthe industry. They incorporate a gripper that firmly holds the wire in a center-lineposition with the stripping hole. The lever action of the stripper offers amechanical advantage that makes stripping easier. This aids in productionapplications and reduces operator fatigue. One squeeze strips the wireclean, up to a full 7/8 in. (22mm). The jaws are automatically heldopen to allow removal of the wire without damaging its end.This s
extra long description
IDEAL 45-092 STM STD 10-22GA
Special Features
Cleanly strips wire up to 7/8 IN (22 MM);Eliminates nicking, cutting and fraying of wire;Knife-type blades;One-third less hand pressure for each strip;Precision-ground, knife-type blades provide clean, accurate stripping;Spring-action motion increases leverage and reduces operator fatigue;Sturdy die-cast frame provides long-term durability;Wire gripper holds wire centered in hole
Long Description
Stripmaster Standard Wire Stripper, Size: 10 - 22 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 IN, Strip Hole Size: 0.144 IN For 10 AWG, 0.113 IN For 12 AWG, 0.09 IN For 14 AWG, 0.072 For 16 AWG, 0.061 For 18 AWG, 0.048 For 20 AWG, 0.048 For 22 AWG, For PVC Vinyl Insulations
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-092
GTIN
00783250450923
UPC
783250450923
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Standard Wire Stripper
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
For PVC Vinyl Insulations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45092.
Jump To:

Similar Items

Similar items are close alternatives to 45092, though they may not be 100% alike.

Wire Stripper/Cutter, Cast Alloy Material, Blue or Black Handle Color, 6-19/32 I...
  • Our Part #: 11063W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11063W
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($107.64) ·
11063W - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.88

Each

QTY:
Each
Add
STM STD 8-12GA
  • MFR Part #: 45-090
  • GTIN: 00783250450909
  • Manufacturer: Ideal
STM STD 10-18GA
  • MFR Part #: 45-091
  • GTIN: 00783250450916
  • Manufacturer: Ideal
STM STD 14-22GA
  • MFR Part #: 45-093
  • GTIN: 00783250450930
  • Manufacturer: Ideal
STM STD 16-26GA
  • MFR Part #: 45-097
  • GTIN: 00783250450978
  • Manufacturer: Ideal
STM STD 20-30GA
  • MFR Part #: 45-098
  • GTIN: 00783250450985
  • Manufacturer: Ideal
STM STD 8,10,16,18GA
  • MFR Part #: 45-099
  • GTIN: 00783250450992
  • Manufacturer: Ideal
STM STD 10-22GA POP
  • MFR Part #: 45-292
  • GTIN: 00783250452927
  • Manufacturer: Ideal
C STM KBLD 6-8 GA STPGP
  • MFR Part #: 45-096
  • GTIN: 00783250692781
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 45092 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1935 Greenlee 00783310376002
45-092 Ideal Industries 783250450923
11062 Klein Tools 00092644740725
11063W Klein Tools 00092644420016
1221180 KNIPEX Tools n/a

* All prices subject to change.

Begin Live Chat