44295 - Voltage & Conduit Marker, 120/208V, Type A, 1/Card

Ideal

  • $4.91 (Each)
  • $4.91 (Each)

  • $122.81 (Per 25)

  • $491.25 (Per 100)
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
44295
Manufacturer
Ideal
Manufacturer's Part Number
44-295
Description
Voltage & Conduit Marker, 120/208V, Type A, 1/Card
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250442959 / 0783250442959 / 00783250442959
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.91 (Each)
Carton
$122.81 (Per 25)
Resources
Images
 
 
44295 - Large Image
 
44295 - Small Image
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
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
2-1/4
Size
2-1/4 IN Width
Length
9
Descriptions
Description
VOLTAGE & CONDUIT MARKER, 120/208V, TYPE A, 1/CARD
Long Description
IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes; Non-Conductive For User Safety; High-Adhesion Properties With Easy Removability; Vinyl-Impregnated Cloth Construction Provides Long-Lasting Durability; Resist Abrasion, Moisture, Dirt And Oil; Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility; Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate; Temperature Range: -40 to 180 DEG F; Text Size: 1-3/4 IN
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Product Type
Voltage & Conduit Marker, 120/208V, Large, 1/Card
extra long description
IDEAL 44-295 Marker Card,Ideal,Volt
Additional Information
Legend
120/208V
Number of Markers
5
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-295
GTIN
00783250442959
UPC
783250442959
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage And Conduit, Large
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44295.
Jump To:

Similar Items

Similar items are close alternatives to 44295, though they may not be 100% alike.

Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Languag...
  • Our Part #: 44314
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-314
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($101.40) ·
44314 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.06

Each

QTY:
Each
Add
Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4...
  • Our Part #: 44296
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-296
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.81) ·
44296 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.91

Each

QTY:
Each
Add
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 ...
  • Our Part #: 44298
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-298
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($122.81) ·
44298 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.91

Each

QTY:
Each
Add
Voltage & Conduit Marker, "Danger", Large, 1/Card
  • MFR Part #: 44-289
  • GTIN: 00783250442898
  • Manufacturer: Ideal
Voltage & Conduit Marker, "High Voltage" Lg, 1/Card
  • MFR Part #: 44-292
  • GTIN: 00783250442928
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 44295 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-295 Ideal Industries 783250442959
21318 Morris 00601986213189
VM-A-35 NSi Industries 00662381150356
PCV-120/208AY Panduit 00074983425105
WJT-5045 Thomas & Betts 00786210778440

* All prices subject to change.

Begin Live Chat