36058 - Recip. Blade, Metal Cut, 6X3/4 X .035, 24 Tpi 5/PK

Ideal

  • $8.58 (Each)
  • $8.58 (Each)
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
36058
Manufacturer
Ideal
Manufacturer's Part Number
36-058
Description
Recip. Blade, Metal Cut, 6X3/4 X .035, 24 Tpi 5/PK
Ideal, Blade, Reciprocating, Width: 3/4 In, Thickness: 035 In, Length: 6 In, Teeth Per Inch: 24 Tpi, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/EAN/GTIN
783250509935 / 0783250509935 / 00783250509935
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Resources
Images
 
 
36058 - Small Image
 
36058 - Large Image
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
Bi-Metal
Dimensions and Weight
Thickness
035
Width
3/4
Length
6
Descriptions
Product Type
6X3 4X.035 24TPI Met.CT.Rec.BL
Features
Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank
Description
RECIP. BLADE, METAL CUT, 6X3/4 X .035, 24 TPI 5/PK
Long Description
IDEAL, Blade, Reciprocating, Width: 3/4 IN, Thickness: 035 IN, Length: 6 IN, Teeth Per Inch: 24 TPI, Material: Bi-Metal, Teeth Type: High-Speed Steel, Blade Back: Straight
Special Features
Features: Bi-Metal Blades Last Up To 10 Times Longer Than Carbon Steel Blades; Flexible Spring-Back Provides Long Blade Life; Super-Hard, High-Speed Steel Teeth For A Sharp, Long-Lasting Cutting Edge; Shatterproof For Tough Applications; Fit All Reciprocating Saws Using 1/2 IN Universal Shank; Blade Back: Straight
extra long description
IDEAL 36-058 6X3 4X.035 24TPI MET.C
Additional Information
Teeth per Inch
24
Teeth Type
High-Speed Steel
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-058
GTIN
00783250509935
UPC
783250509935
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Reciprocating
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting, All Metal Less Than 1/8 IN Thick Tubing Conduit, Trim
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat