35977 - HD Ship Auger 15/16 In

Ideal

  • $130.34 (Each)
  • $130.34 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35977
Manufacturer
Ideal
Manufacturer's Part Number
35-977
Description
HD Ship Auger 15/16 In
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 15/16 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Overall Length: 18 In, Flute Type: Single-Helix, Cutting Edge Angle: 62 Deg
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250632978 / 0783250632978 / 00783250632978
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.34 (Each)
Resources
Images
 
 
35977 - Small Image
 
35977 - Large Image
Attachments
 
 
35977 - Specification Sheet
Brochures
 
 
35977 - Brochure
Other Links
 
 
35977 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18
Descriptions
Product Type
Auger Bit, Ideal, Resi-Master, LG Ship, Heavy-Duty, 15/16 In Bit
Features
62° cutting angle reinforces the cutting edge and provides greater durabilityHardened lead screw and cutting edge provide increased wear resistance and extended lifeSecondary relief angle evacuates wood chips quickly and prevents auger from jammingOversized cutting head makes hole larger than body of bit for easy ejection from work piece
Description
HD SHIP AUGER 15/16 IN
Special Features
Features: 62 DEG Reinforced Cutting Edge For Added Durability; Precision Ground, Self-Feeding Lead Screw; Secondary Relief Angle For Efficient Chip Removal; Hardened Lead Screw And Cutting Edge Powers Through Nails And Staples And Extends Tool Life; Hardened And Tempered Shaft Minimizes Warping; Quick-Change Shank Design For Fast Bit Changes And Use With Pneumatic Drills; 15/16 IN Hole Diameter; Overall Length Of 18 IN; Twist Length Of 15 IN; Oversized Cutting Head Makes Hole Larger Than Body Of Bit For Ea
Long Description
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 15/16 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
Additional Information
Flute Type
Single-Helix
Twist Length
15
Shank Diameter
7/16
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-977
sub brand
RESI-MASTER
GTIN
00783250632978
UPC
783250632978
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Long Ship, Heavy-Duty
Availability
Status
Inactive
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35977.
Jump To:

Similar Items

Similar items are close alternatives to 35977, though they may not be 100% alike.

Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 3/4 In, Shan...
  • Our Part #: 35972
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-972
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.19) ·
35972 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$98.19

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 7/8 In, Shan...
  • Our Part #: 35976
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-976
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.80) ·
35976 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.80

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ship Auger Bit, 15/16 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length,...
  • Our Part #: 48135930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48135930
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 18 ($841.50) ·
48135930 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.75

Each

QTY:
Each
Add
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,5/8 IN Bit Di
  • MFR Part #: 35-971
  • GTIN: 00783250632947
  • Manufacturer: IDEAL
SNGL HELX LONG SHIP AUGER 1 IN
  • MFR Part #: 35-978
  • GTIN: 00783250632985
  • Manufacturer: IDEAL
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1-1/8 IN Bit
  • MFR Part #: 35-979
  • GTIN: 00783250632992
  • Manufacturer: IDEAL
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1/2 IN Bit Di
  • MFR Part #: 35-726
  • GTIN: 00783250692712
  • Manufacturer: IDEAL
18" RESI-MASTER™ Heavy-Duty Ship Auger, 11/16"
  • MFR Part #: 35-727
  • GTIN: 00783250692729
  • Manufacturer: Ideal
18" RESI-MASTER™ Heavy-Duty Ship Auger, 13/16"
  • MFR Part #: 35-728
  • GTIN: 00783250692736
  • Manufacturer: Ideal
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1-1/4 IN Bit
  • MFR Part #: 35-729
  • GTIN: 00783250692743
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 35977 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-977 Ideal Industries 783250632978
3043012 Irwin Tools 00024721105530
53440 Klein Tools 00092644534409
31015 Lenox 00082472310153
714233-A Makita Tools 00088381939393
48-13-5930 Milwaukee Electric Tool 00045242092802
13692 Morris 00601986136921
WSAB180937 Morse 00050326125598
SAB1516-18 Starrett n/a
18649 Vermont American n/a

* All prices subject to change.

Begin Live Chat