35515 - Step Drill, Titanium Nitrite, 1/4" - 1-1/8"

Ideal

  • $305.18 (Each)
  • $305.18 (Each)
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
35515
Manufacturer
Ideal
Manufacturer's Part Number
35-515
Description
Step Drill, Titanium Nitrite, 1/4" - 1-1/8"
Step Drill Bit, Number Of Drill Stages: 16, Minimum Drill Diameter: 1/4 In, Maximum Drill Diameter: 1-1/8 In, Step Increments: 1/16 In, Step Thickness: 1/16 In, 3/8 In Shank, 1 In Shank, Titanium Nitride Finish
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/EAN/GTIN
783250355150 / 0783250355150 / 00783250355150
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.18 (Each)
Resources
Images
 
 
35515 - Small Image
 
35515 - Large Image
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
Step Drill 1 4 In - 1-1 8 In
Features
IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits. Split point design eliminates the need for a starter hole or punch and delivers three tim
Description
STEP DRILL, TITANIUM NITRITE, 1/4" - 1-1/8"
Long Description
Step Drill Bit, Number Of Drill Stages: 16, Minimum Drill Diameter: 1/4 IN, Maximum Drill Diameter: 1-1/8 IN, Step Increments: 1/16 IN, Step Thickness: 1/16 IN, 3/8 IN Shank, 1 IN Shank, Titanium Nitride Finish
Special Features
Trust Ideal step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless-steel, and more; Self-starting point eliminates starter holes or punches; Double-fluted design for balanced cuts and cooler operation; Unique titanium coating extends drill life six times longer than other step drills
extra long description
IDEAL 35-515 STEP DRILL 1 4 IN - 1-
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-515
GTIN
00783250355150
UPC
783250355150
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Step Drill Bit
Packaging
Weight per each
0.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35515.
Jump To:

Similar Items

Similar items are close alternatives to 35515, though they may not be 100% alike.

Step Drill Bit, Number Of Drill Stages: 11, Minimum Drill Diameter: 1/4 In, Maxi...
  • Our Part #: 35513
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-513
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.04) ·
35513 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.04

Each

QTY:
Each
Add
Step Drill Bit, Number Of Drill Stages: 9, Minimum Drill Diameter: 1/4 In, Maxim...
  • Our Part #: 35512
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-512
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
35512 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Step Drill Bit, Number Of Drill Stages: 10, Minimum Drill Diameter: 1/4 In, Maxi...
  • Our Part #: 35517
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-517
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
35517 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Step Drill Bit,Ideal,3/16 - 1/2 IN DRL Diameter,6 Holes,1/16
  • MFR Part #: 35-516
  • GTIN: 00783250218691
  • Manufacturer: Ideal
STEP DRILL 1 8-1 2
  • MFR Part #: 35-511
  • GTIN: 00783250355112
  • Manufacturer: Ideal
STEP DRILL 1 2-1
  • MFR Part #: 35-514
  • GTIN: 00783250355143
  • Manufacturer: IDEAL
OBS-19PC MSTR ELCTRICNS HOLESA
  • MFR Part #: 35-518
  • GTIN: 00783250638949
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat