35093 - Cable Splicing Kit - Scissor, Knife, Leather Pouch

Ideal

  • $60.33 (Each)
  • $60.33 (Each)
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
35093
Manufacturer
Ideal
Manufacturer's Part Number
35-093
Description
Cable Splicing Kit - Scissor, Knife, Leather Pouch
Cable Splicing Kit, For Use In Telephone and Electrical Service Applications
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250350933 / 0783250350933 / 00783250350933
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.33 (Each)
Resources
Images
 
 
35093 - Small Image
 
35093 - Large Image
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
Cable Spliccer Kit
Cable Splicer Kit
Long Description
Cable Spliccer Kit, Incluces Electrician's Scissors, High-Carbon Steel Blade Cable Splicing Knife, Leather Holder, 0.8 lb/EA
Special Features
Electrician's scissors have stripping notches for cutting copper UTP/STP cabling and leather holder is durable with riveted construction for a lifetime of use.
Short Description
Cable Spliccer Kit for Telephone and Electrical Service
Description
CABLE SPLICING KIT - SCISSOR, KNIFE, LEATHER POUCH
Features
Cable Splicer’s Kit includes the IDEAL 35-088 Electrician’s Scissors, the 35-1091 Cable Splicer Knife, and a leather pouch to hold both tools. This popular kit is a staple of data, telecommunications, and many electrical contractors incorporating the two most used cutting tools in a high quality, top grain leather pouch. The pouch is riveted, not stitched, for long term durability while holding sharp cutting tools. Pouch includes a belt loop pass through.5 ½” length scissors, nickel plated constructionDesi
extra long description
IDEAL 35-093 SCISSOR KNIFE KIT
Additional Information
included
Kit includes: Electrician's scissors, High-carbon steel blade cable splicing knife, leather holder.
for use with
Telephone and Electrical Service
Kit Contents
Electrician's Scissors;High-Carbon Steel Blade Cable splicing Knife;Leather Holde
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-093
GTIN
00783250350933
UPC
783250350933
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Splicing Kit
Packaging
Package Type
Pack;Carton
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Popular kit for data installers and contractors working with telephone and category cabling.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35093.
Jump To:

Lower Cost Alternatives

These alternatives to 35093 are priced for value and offer basic funtionality.

Ideal, Scissor With Stripping Notch, Electrician'S, Length Of Cut: #16 Awg Solid...
  • Our Part #: 35088
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-088
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.97) ·
35088 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 35093 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-093 Ideal Industries 783250350933
46037 Klein Tools 00092644940514
54372 Morris 00601986543729

* All prices subject to change.

Begin Live Chat