35038 - 8-1/2" Long-Nose W/Cutter - Dipped Grip

Ideal

  • $38.28 (Each)
  • $38.28 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
35038
Manufacturer
Ideal
Manufacturer's Part Number
35038
Description
8-1/2" Long-Nose W/Cutter - Dipped Grip
Ideal 35-038 Laseredge Long-Nose Pliers With Cutter, Overall Length: 8-1/2 In, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250350384 / 0783250350384 / 00783250350384
Weight per unit
0.66 L
Price & Packaging
Minimum Order Quantity
1
Unit
$38.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
35038 - Small Image
 
35038 - Large Image
Attachments
 
 
35038 - Specification Sheet
Brochures
 
 
35038 - Brochure
Other Links
 
 
35038 - Other
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
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
8-1/2
Descriptions
Product Type
8 In Long Nose Plier W Cuttr
Description
8-1/2" LONG-NOSE W/CUTTER - DIPPED GRIP
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pu
Long Description
Ideal 35-038 LASERedge Long-Nose Pliers With Cutter, Overall Length: 8-1/2 IN, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Special Features
Narrow profile design for working in tight areas; Drop-forged, high-carbon steel construction; Induction-hardened blades; Serrated jaws provide secure gripping surface; Knife-to-anvil blades never need resharpening; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35038
sub brand
LASERedge
GTIN
00783250350384
UPC
783250350384
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
West Monroe
4 View Store

A-L

Location Stock Available
Dumas
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 35038.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35038.

Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomi...
  • MFR Part #: 35-3028
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.00) ·
353028 - Ideal

Check local availability

Total Availability: Out of Stock

Book Price

$79.00

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Cross Referenced

These items are similar to 35038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GP-318 Gardner Bender n/a
35-038 Ideal Industries 00783250350384
GPD-238 Gardner Bender n/a

* All prices subject to change.

Begin Live Chat