35028 - 8" Diagonal-Cutting Plier - Dipped Grip

Ideal

  • $31.47 (Each)
  • $31.47 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
35028
Manufacturer
Ideal
Manufacturer's Part Number
35028
Description
8" Diagonal-Cutting Plier - Dipped Grip
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250350285 / 0783250350285 / 00783250350285
Weight per unit
0.74 L
Price & Packaging
Minimum Order Quantity
1
Unit
$31.47 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
35028 - Small Image
 
35028 - Large Image
Attachments
 
 
35028 - Specification Sheet
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
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
8 In Diag. Cutting Plier
Description
8" DIAGONAL-CUTTING PLIER - DIPPED GRIP
Features
The IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibili
Long Description
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
plier type
Diagonal
Handle Type
Dipped, Comfort-Grip, Vinyl Coated
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35028
GTIN
00783250350285
UPC
783250350285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 35028.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35028.

Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomi...
  • MFR Part #: 35-3028
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.00) ·
353028 - Ideal

Check local availability

Total Availability: Out of Stock

Book Price

$79.00

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Cross Referenced

These items are similar to 35028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GPD-226 Gardner Bender n/a
35-028 Ideal Industries 00783250350285

* All prices subject to change.

Begin Live Chat