31633 - 3/16" Tuff-Rod Extra Flex Glow, 30' (5 X 6')

Ideal

  • $97.90 (Each)
  • $97.90 (Each)
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
31633
Manufacturer
Ideal
Manufacturer's Part Number
31-633
Description
3/16" Tuff-Rod Extra Flex Glow, 30' (5 X 6')
Tuff-Rod Extra Flex Glow Fishing Pole Kit, Size: 3/16 In, 30 FT Length, Pale Green, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564736 / 0783250564736 / 00783250564736
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.90 (Each)
Resources
Images
 
 
31633 - Small Image
 
31633 - Large Image
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
Fishing Pole Kit, Ideal, Tuff-Rod, Extra Flex Glow, 3/16 In Diam
Description
3/16" TUFF-ROD EXTRA FLEX GLOW, 30' (5 X 6')
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
Long Description
Tuff-Rod Extra Flex Glow Fishing Pole Kit, Size: 3/16 IN, 30 FT Length, Pale Green, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 3/16 IN pale green luminescent fiberglass; Glow-in-the-dark material for easy use in attics, basements and other dim lit areas; 30 FT kit with threaded bullet nose and threaded bullet nose (5 ea. 6 FT sections)
extra long description
IDEAL 31-633 Fishing Pole Kit,Ideal
Manufacturer Information
Manufacturers Part Number
31-633
Brand
Ideal
GTIN
00783250564736
UPC
783250564736
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Flex Glow Fishing Pole Kit
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat