31469 - Foam Carrier, 1-1/4", 3/Bag

Ideal

  • $52.62 (Each)
  • $52.62 (Each)
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
31469
Manufacturer
Ideal
Manufacturer's Part Number
31-469
Description
Foam Carrier, 1-1/4", 3/Bag
Foam Carrier, Conduit Size: 1-1/4 In, Package: 3/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250558773 / 0783250558773 / 00783250558773
Weight per unit
0.0667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.62 (Each)
Resources
Images
 
 
31469 - Small Image
 
31469 - Large Image
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
Foam Carrier, Ideal, 1-1/4 In Diameter, PKG: 3/Bag, For Any Type
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description
Foam Carrier, Conduit Size: 1-1/4 IN, Package: 3/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Description
FOAM CARRIER, 1-1/4", 3/BAG
extra long description
IDEAL 31-469 Foam Carrier,Ideal,1-1
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-469
GTIN
00783250558773
UPC
783250558773
Taxonomies, Classifications, and Categories
Type
Foam Carrier
Category Description
CLEANING
Packaging
Weight per each
0.0667
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31469.
Jump To:

Similar Items

Similar items are close alternatives to 31469, though they may not be 100% alike.

Foam Carrier, 0.03 LB
  • Our Part #: 31319
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-319
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.77) ·
31319 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat