306162 - Weatherproof Wire Conn, 61/62, 5 Each, 10/Card

Ideal

  • $2.53 (Each)
  • $2.53 (Each)

  • $253.08 (Per 100)
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
306162
Manufacturer
Ideal
Manufacturer's Part Number
30-6162
Description
Weatherproof Wire Conn, 61/62, 5 Each, 10/Card
61 62 Weathrprf Asrtd 10 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758135 / 0783250758135 / 00783250758135
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Carton
$2.53 (Each)
Resources
Images
 
 
306162 - Small Image
 
306162 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray-Orange
Descriptions
Product Type
61 62 Weathrprf Asrtd 10 Clam
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
Description
WEATHERPROOF WIRE CONN, 61/62, 5 EACH, 10/CARD
Long Description
61 62 WEATHRPRF ASRTD 10 CLAM
Special Features
Hexagonal shape allows connectors to be applied with standard nutdriver. Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
extra long description
IDEAL 30-6162 61 62 WEATHRPRF ASRTD
Additional Information
Quantity
Card of 10
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-6162
GTIN
00783250758135
UPC
783250758135
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 61® & Model 62® Combo Pack
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
UL listed for 486D for use in damp/wet locations
Application
Model 61® Handles wire sizes from #22 to #14 AWG copper. Model 61® Minimum of 2 #20 AWG. Model 61® Maximum of 2 #14 AWG. Model 62® Handles wire sizes from #18 to #8 AWG copper. Model 62® Minimum of 2 #18 AWG. Model 62® Maximum of 3 #10 AWG.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat