30503 - Crimpmaster Tool With Catv-F Die Set

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30503
Manufacturer
Ideal
Manufacturer's Part Number
30-503
Description
Crimpmaster Tool With Catv-F Die Set
Crimpmaster Ratchet Crimp Tool, Cushioned, Comfort-Grip Handle, Included: Die, For Catv RG-59 and RG-6 Captive Ring F-Connectors
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250305032 / 0783250305032 / 00783250305032
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30503 - Small Image
 
30503 - Large Image
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
Crimpmaster Ratchet Crimp Tool, Cushioned, Comfort-Grip Handle, Included: Die, For CATV RG-59 And RG-6 Captive Ring F-Connectors
Special Features
Provides good and consistent crimp every time; Dies change quickly and easily with a screwdriver; Interchangeable dies provide versatility in a single tool; Cushioned, comfort-grip handles
Product Type
Crimpmaster Catv
Features
he Crimpmaster ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs. 15+ die sets are available for the Crimpmaster.The tool is designed for heavy daily professional use. The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating. Large, contoured, rounded edge handles provide comfort and leverage during the crimping process.The Crimpmaster has a rat
extra long description
IDEAL 30-503 CRIMPMASTER CATV
Description
CRIMPMASTER TOOL WITH CATV-F DIE SET
Additional Information
Handle Type
Cushioned, Comfort-Grip
included
Die
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-503
GTIN
00783250305032
UPC
783250305032
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratchet Crimp Tool
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
For CATV RG-59 And RG-6 Captive Ring F-Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30503.
Jump To:

Lower Cost Alternatives

These alternatives to 30503 are priced for value and offer basic funtionality.

Ideal, Crimp and Compression Kit, RF Coax, Consist Of 2: 30-503 Crimpmaster Crim...
  • Our Part #: 33410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33-410
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
33410 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat