30372 - Powerplug Disconnect, Model 102, 2-Wire, 25/Card

Ideal

  • $52.75 (Per 25)
  • $2.11 (Each)

  • $52.75 (Per 25)

  • $210.98 (Per 100)

  • $263.72 (Per 125)
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
30372
Manufacturer
Ideal
Manufacturer's Part Number
30-372
Description
Powerplug Disconnect, Model 102, 2-Wire, 25/Card
Ideal, Luminaire Disconnect, Powerplug, 2-Wire Standard Version, Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-Bonded, Amperage Rating: 6 Amp, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 102
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656820 / 0783250656820 / 00783250656820
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.11 (Each)
Carton
$52.74 (Per 25)
Standard Packaging
$263.72 (Per 125)
Resources
Images
 
 
30372 - Small Image
 
30372 - Large Image
 
30372 - Large Image
Brochures
 
 
30372 - Brochure
Other Links
 
 
30372 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
amperage rating
6
Voltage Rating
600 V ac
Material
Nylon Housing, Copper Alloy Contacts
Terminal Type
Disconnect Terminal
Material, Color, and Finish
Color
Orange
Insulation Material
Nylon
Conductor Material
Copper Alloy (Contacts)
Insulation Color
Orange
Descriptions
Product Type
Disconnect Terminal
Long Description
Disconnect Terminal, #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V ac, 0.02 lb
Special Features
Meets Cec and Nec Code Changes For Non-Residential Fluorescent Luminaires With Ballasts;Perfect For Oem or Retrofit Lighting Applications;Patented Push-In Technology Quickly Locks Wires In Place;Passes UL 2459 & CSA 182.3 Finger Probe Requirements;Fits Through 1/2 In. Knockout;Pieces Pull Apart Safely and Easily;3/8 In. Strip Length Indicator;Thumb Ridges Provide Superior Grip;Model:102
Short Description
#18 to #12 AWG Disconnect Terminal, Orange
Description
POWERPLUG DISCONNECT, MODEL 102, 2-WIRE, 25/CARD
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
extra long description
IDEAL 30-372 POWERPLUG DISC 102, 25
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
for use with
1-Ballast Fixture New Installations and Retrofits
Standards Met
CSA;UL Listed;RoHS
package quantity
25 CT;125 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-372
sub brand
Powerplug(R)
GTIN
00783250656820
UPC
783250656820
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
minimum qty
25
Packaging
Weight
0.02 lb
Weight per each
0.019
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30372.
Jump To:

Cross Referenced

These items are similar to 30372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-082 Ideal Industries 783250656721
30-102 Ideal Industries 783250640447
30-372 Ideal Industries 783250656820
23002 Morris 00601986230025

* All prices subject to change.

Begin Live Chat