303480 - Stranded Wire Ground Tail-#10 FRK/Stripped, 25/Bag

Ideal

  • $19.77 (Per 25)
  • $0.79 (Each)

  • $19.77 (Per 25)

  • $79.08 (Per 100)

  • $197.70 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
303480
Manufacturer
Ideal
Manufacturer's Part Number
30-3480
Description
Stranded Wire Ground Tail-#10 FRK/Stripped, 25/Bag
Stranded Wire Grounding Tail, #10 Awg Conductor Size, Insulated, Green Insulation Color, 1 Conductor, 8 In Overall Length, Fork Terminal, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250697557 / 0783250697557 / 00783250697557
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.79 (Each)
Carton
$19.77 (Per 25)
Standard Packaging
$197.70 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
950
Resources
Images
 
 
303480 - Small Image
 
303480 - Large Image
 
303480 - Large Image
Specifications Sheets
 
 
303480 - Specification Sheet
Brochures
 
 
303480 - Brochure
Other Links
 
 
303480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Color
Green
Dimensions and Weight
Overall Length
8 in
Length
8
Descriptions
Product Type
Stranded Wire Grounding Tail
Long Description
Stranded Wire Grounding Tail, #10 AWG Conductor Size, Insulated, Green Insulation Color, 1 conductor, 8 in Overall Length, Fork Terminal, 0.02 lb/EA
Short Description
Stranded Wire Grounding Tail, Insulated, 8 in L, 25 BG
Special Features
Solid and Stranded Pigtail Lead Wires are Convenient for Device Grounding Applications
Description
STRANDED WIRE GROUND TAIL-#10 FRK/STRIPPED, 25/BAG
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
extra long description
IDEAL 30-3480 8"GRN 12 AWG THHN STR
Additional Information
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
for use with
For Easy Positioning Outlet Box to Reduces Stress on Device;Wires and Connection and Fast Efficient Device Connection
Standards Met
cULus Listed;UL Listed;RoHS Compliant
package quantity
25 BG
Manufacturer Information
Brand
Ideal
sub brand
Ideal
Manufacturers Part Number
30-3480
GTIN
00783250697557
UPC
783250697557
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
PIGTAIL
Availability
minimum qty
25
Packaging
Weight
0.02 lb/EA
Weight per each
0.019
Carton
25
Package
250
Uses, Certifications, and Standards
standard
C/US UL Listed, RoHS
Application
For Easy Positioning In Outlet Box - Reduces Stress On Device, Wires And Connection And Fast, Efficient Device Connection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 950

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
400 View Store
West Wichita
200 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat