303287 - Combo Grounding Tail, 2-Wire Stranded, 25/Bag

Ideal

  • $66.97 (Per 25)
  • $2.68 (Each)

  • $66.97 (Per 25)

  • $267.86 (Per 100)

In-Stock: 0 available locally (Little Rock, AR) (change location)
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
303287
Manufacturer
Ideal
Manufacturer's Part Number
30-3287
Description
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
Ideal, Grounding Tail, Combo, Wire Size: 12 Awg, Wire Type: Solid, Stranded, Includes: 3-Wire Tail Joined With #10 Ring and Ground Screw, One Stripped Tail and Two #10 Fork Tails
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250607921 / 0783250607921 / 00783250607921
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.68 (Each)
Carton
$66.96 (Per 25)
Standard Packaging
$267.86 (Per 100)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
775
Resources
Images
 
 
303287 - Small Image
 
303287 - Large Image
Brochures
 
 
303287 - Brochure
Other Links
 
 
303287 - Other
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
Jumper W Ring, SCRW, Fork&Strend
Description
COMBO GROUNDING TAIL, 2-WIRE STRANDED, 25/BAG
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
extra long description
IDEAL 30-3287 JUMPER W RING,SCRW,FO
Long Description
IDEAL, Grounding Tail, Combo, Wire Size: 12 AWG, Wire Type: Solid, Stranded, Includes: 3-Wire Tail Joined With #10 Ring And Ground Screw, One Stripped Tail And Two #10 Fork Tails
Manufacturer Information
Manufacturers Part Number
30-3287
Brand
Ideal
GTIN
00783250607921
UPC
783250607921
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
25
Packaging
Weight per each
0.042
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 775

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
350 View Store
West Wichita
125 View Store

A-L

Location Stock Available
Doraville
75 View Store

* All prices subject to change.

Begin Live Chat