301163 - Weatherproof Wire Conn, 63 Gray/DK Blue, 15/Card

Ideal

  • $31.89 (Per 15)
  • $2.13 (Each)

  • $31.89 (Per 15)

  • $159.47 (Per 75)

  • $212.63 (Per 100)

In-Stock: 810 available at other locations ( find a store with stock)
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
301163
Manufacturer
Ideal
Manufacturer's Part Number
30-1163
Description
Weatherproof Wire Conn, 63 Gray/DK Blue, 15/Card
MDL 63 Gray-Blue 15 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758166 / 0783250758166 / 00783250758166
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$2.13 (Each)
Carton
$31.89 (Per 15)
Standard Packaging
$159.47 (Per 75)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
810
Resources
Images
 
 
301163 - Small Image
 
301163 - Large Image
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
Gray
Descriptions
Product Type
MDL 63 Gray-Blue 15 Clam
Description
WEATHERPROOF WIRE CONN, 63 GRAY/DK BLUE, 15/CARD
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
extra long description
IDEAL 30-1163 MDL 63 GRAY-BLUE 15 C
Long Description
MDL 63 GRAY-BLUE 15 CLAM
Special Features
Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Additional Information
Quantity
Card of 15
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1163
GTIN
00783250758166
UPC
783250758166
Taxonomies, Classifications, and Categories
Type
Model 63® Connector
Category Description
WIRE NUTS
Availability
minimum qty
15
Packaging
Weight per each
0.001
Carton
15
Package
75
Uses, Certifications, and Standards
Application
Handles wire sizes from #16 to #6 AWG copper. Minimum of 3 #14 AWG. Maximum of 2 #8 & 1 #10 AWG.
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301163.
Jump To:

Similar Items

Similar items are close alternatives to 301163, though they may not be 100% alike.

Model 63 Gray Blue 50 Jar
  • Our Part #: 301263J
  • Nacogdoches Availability: 100
  • Total Availability: In Stock
  • MFR Part #: 30-1263J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($88.71) ·
301263J - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.71

Per 50

QTY:
Each
Add
Model 63 Gray-Blue 1000 BX
  • MFR Part #: 30-1363
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
301363 - Ideal

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat