3010L33 - In-Sure Lever Wire Conn, Model L25 5-Port, 75/Box

Ideal

  • $0.60 (Each)
  • $0.60 (Each)

  • $45.22 (Per 75)

  • $60.30 (Per 100)

  • $452.25 (Per 750)

In-Stock: 750 available locally (Nacogdoches, TX) (change location)
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
3010L33
Manufacturer
Ideal
Manufacturer's Part Number
30-10L33
Description
In-Sure Lever Wire Conn, Model L25 5-Port, 75/Box
In-Sure Lever Conn, 3-Port, 75/BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783250749775 / 0783250749775 / 00783250749775
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$45.22 (Per 75)
Standard Packaging
$452.25 (Per 750)
Stock Availability
Nacogdoches
750 (Check another store)
All Stores
5,575
Resources
Images
 
 
3010L33 - Large Image
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
In-Sure® Lever Wire Conn, Model L33 3-Port, 75/BX
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 10-22 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Long Description
In-Sure Lever Conn, 3-Port, 75/Bx
Description
IN-SURE LEVER WIRE CONN, MODEL L25 5-PORT, 75/BOX
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L33
GTIN
00783250749775
UPC
783250749775
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.013
Carton
75
Package
750
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,575

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
750 View Store

Distribution Centers

Location Stock Available
Phoenix
1,775 View Store

* All prices subject to change.

Begin Live Chat