30082 - Powerplug Disconnect, Model 182, 2-Wire, 100/Box

Ideal

  • $1.65 (Each)
  • $1.65 (Each)

  • $165.27 (Per 100)
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
30082
Manufacturer
Ideal
Manufacturer's Part Number
30-082
Description
Powerplug Disconnect, Model 182, 2-Wire, 100/Box
Ideal, Luminaire Disconnect, Powerplug, Solid 2-Wire, Wire Size: 18 Awg Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 Amp, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: Ul 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 In Plus or Minus 1/16 In, Number Of Circuits: 2 or 3, Mating or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656721 / 0783250656721 / 00783250656721
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$165.27 (Per 100)
Resources
Images
 
 
30082 - Small Image
 
30082 - Large Image
Brochures
 
 
30082 - Brochure
Other Links
 
 
30082 - Other
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
120, 277, 347, 480, 600
Material
Nylon Housing, Copper Alloy Contacts
Wire Size
18 AWG Solid
amperage rating
3, 1.3, 1, 0.75, 0.60
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Model 182 2 Pole Disc 100PK
Description
POWERPLUG DISCONNECT, MODEL 182, 2-WIRE, 100/BOX
Features
Patented design allows for safe mating and demating of connectorAvailable in 2-pole, 3-pole, 4-pole, and 6-pole modelsIndustry leading connector for LED retrofit kitsBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug Luminaire Disconnect features patented IDEAL push-in technology that quickly locks wires in place. It helps
extra long description
IDEAL 30-082 MODEL 182 2 POLE DISC
Long Description
IDEAL, Luminaire Disconnect, PowerPlug, Solid 2-Wire, Wire Size: 18 AWG Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 AMP, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: UL 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 IN Plus Or Minus 1/16 IN, Number Of Circuits: 2 Or 3, Mating Or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 DEG C
Special Features
Features: Meets CEC And NEC Code Changes For Non-Residential Fluorescent Luminaires With Ballasts; Perfect For OEM Or Retrofit Lighting Applications; Push-In Technology Results In Quicker Connections, Saving Time And Increasing Productivity; Passes UL 2459 & CSA 182.3 Finger Probe Requirements; Fits Through 1/2 In. KnockoutPieces Pull Apart Safely And Easily; 3/8 In. Strip Length Indicator; Low Profile Design; Model: 182; Flammability: UL 94V-0; Current Interruption: 10 Cycles Mint; Strip Length: 3/8 IN Pl
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-082
GTIN
00783250656721
UPC
783250656721
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Solid 2-Wire
Packaging
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For 1-Ballast Fixture Retrofits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30082.
Jump To:

Cross Referenced

These items are similar to 30082 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-082 Ideal Industries 783250656721
30-102 Ideal Industries 783250640447
30-372 Ideal Industries 783250656820
23002 Morris 00601986230025

* All prices subject to change.

Begin Live Chat