30059 - I-Temp Wire-Nut Wire Conn, 59B Black, 100/Box

Ideal

  • $30.98 (Per 100)
  • $0.31 (Each)

  • $30.98 (Per 100)

  • $309.83 (Per 1,000)

In-Stock: 0 available locally (Cedar Park, TX) (change location)
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
30059
Manufacturer
Ideal
Manufacturer's Part Number
30-059
Description
I-Temp Wire-Nut Wire Conn, 59B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 Awg, Min 2 - 20, Max 3-14, Color: Black, Material: Thermoplastic Polyester, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 59B, Width: 31/64 In, Height: 1-1/16 In
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300594 / 0783250300594 / 00783250300594
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.31 (Each)
Carton
$30.98 (Per 100)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
200
Resources
Images
 
 
30059 - Small Image
 
30059 - Large Image
 
30059 - Video
Brochures
 
 
30059 - Brochure
Other Links
 
 
30059 - Other
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
THERMOPLASTIC POLYESTER
Voltage Rating
600
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Wirenut 59B BLK 100PC BX
Description
I-TEMP WIRE-NUT WIRE CONN, 59B BLACK, 100/BOX
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-059 WIRENUT 59B BLK 100PC
Long Description
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 6, Conductor Range: 22 - 12 AWG, Min 2 - 20, MAX 3-14, Color: Black, Material: THERMOPLASTIC POLYESTER, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 59B, Width: 31/64 IN, Height: 1-1/16 IN
Special Features
Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Height: 1-1/16 IN;Model Number: 59B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188;Width: 31/64 IN
Additional Information
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-059
GTIN
00783250300594
UPC
783250300594
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
High Temperature Twist-On
Availability
minimum qty
100
Packaging
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
environmental conditions
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F)
standard
CSA Certified to C22.2 #188, UL Listed to 486C
Application
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 30059.
Jump To:

Similar Items

Similar items are close alternatives to 30059, though they may not be 100% alike.

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303627
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3627
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
303627 - Ideal

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303628
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3628
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
303628 - Ideal

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
WIRE-NUT MDL 59B BLK, 5K CRTN
  • MFR Part #: 30-259
  • GTIN: 00783250302598
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat