2006SB - Copper Splice Cap Crimp Conn, 18-10 Awg, 1, 000/Bag

Buchanan

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 10,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2006SB
Manufacturer
Buchanan
Manufacturer's Part Number
2006SB
Description
Copper Splice Cap Crimp Conn, 18-10 Awg, 1, 000/Bag
Buchanan, Crimp Connector, Splice Cap, Conductor Range: 18 - 10 Awg, 18/2 Awg Min, 12/4 Awg Max, Finish: Zinc-Plated, Tin-Plated Steel Sleeves, Material: Copper Sleeves, Voltage Rating: 600 V
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
781789452913 / 0781789452913 / 00781789452913
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2006SB - Small Image
 
2006SB - Large Image
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
600
Material
Copper Sleeves
Material, Color, and Finish
Finish
Zinc-Plated, Tin-Plated Steel Sleeves
Descriptions
Long Description
Buchanan, Crimp Connector, Splice Cap, Conductor Range: 18 - 10 AWG, 18/2 AWG Min, 12/4 AWG Max, Finish: Zinc-Plated, Tin-Plated Steel Sleeves, Material: Copper Sleeves, Voltage Rating: 600 V
Special Features
Features: For #18 To #10 AWG Wire; Minimum 2 #18 AWG; Maximum 4 #12 AWG; Use Buchanan C24 Crimp Tool; Designed For Fast, Permanent, Pressure-Type Connections; UL Listed And CSA Certified; Zinc-Plated Or Copper Sleeves Resist Corrosion; Solid Copper Sleeves Require Less Crimping Pressure; Resist Corrosion In Harsh Environments; UL 486C Listed And CSA C22.2 #188 Certified; Comply With Federal Specification W-S-61D
Product Type
Splice Cap 10, 000 BX
Features
Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D
extra long description
IDEAL 2006SB SPLICE CAP 10,000 BX
Description
COPPER SPLICE CAP CRIMP CONN, 18-10 AWG, 1,000/BAG
Manufacturer Information
Manufacturers Part Number
2006SB
Brand
Buchanan
GTIN
00781789452913
UPC
781789452913
Taxonomies, Classifications, and Categories
Type
Splice Cap
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.002
Carton
10000
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2006SB.
Jump To:

Similar Items

Similar items are close alternatives to 2006SB, though they may not be 100% alike.

Splice Cap, (2) #18 Awg Conductor Size, (4) #12 Awg Conductor Size, Copper (Slee...
  • Our Part #: 2006S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2006S
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($264.60) ·
2006S - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.46

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat