0930 - TB Medium-Duty, Channel Mount, End Section

Ideal

  • $1.84 (Each)
  • $1.84 (Each)

  • $184.04 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0930
Manufacturer
Ideal
Manufacturer's Part Number
0930
Description
TB Medium-Duty, Channel Mount, End Section
Ideal 0930 Medium Duty Terminal Block, Spacing: 3/8 In, Amperage Rating: 50 Amp, Voltage Rating: 600 V, Polyester, Gray, Mounting: End-Section (Channel Mount), Contact Material: Copper Alloy, Zinc Plated, Steel, Zinc Plated Screw, Flammability: UL94V-0 Rated, For High Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
783250541720 / 0783250541720 / 00783250541720
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.84 (Each)
Carton
$1.84 (Each)
Resources
Images
 
 
0930 - Small Image
 
0930 - Large Image
Attachments
 
 
0930 - Specification Sheet
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
600 A
amperage rating
50 A
Material
Polyester
Material, Color, and Finish
Color
Gray 0
Descriptions
Description
TB MEDIUM-DUTY, CHANNEL MOUNT, END SECTION
Product Type
Terminal Block End Section CHL
Long Description
Ideal 0930 Medium Duty Terminal Block, Spacing: 3/8 IN, Amperage Rating: 50 AMP, Voltage Rating: 600 V, Polyester, Gray, Mounting: End-Section (Channel Mount), Contact Material: Copper Alloy, Zinc Plated, Steel, Zinc Plated Screw, Flammability: UL94V-0 Rated, For High Temperature
Special Features
This family of polyester blocks is ideal for high-temperature applications; The rugged material withstands temperatures up to 302 DEG F (150 DEG C); Three contact styles cover broad wire range - accept single wire or combinations from 22 - 8 AWG solid or stranded; Rated at 15 - 50 AMP per circuit; Flat-base models mount directly to surfaces, dovetail base models mount on standard channel; Only one end section needed per block assembly; Readily identifiable circuits - write directly on matte-surface of bloc
Additional Information
Spacing
3/8 IN
Manufacturer Information
Manufacturers Part Number
0930
Brand
Ideal
sub brand
Ideal
GTIN
00783250541720
UPC
783250541720
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Medium Duty Terminal Block
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Mounting
End-Section (Channel Mount)
Application
For High Temperature
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat