NC1V110015AA - Circuit Protector 1 Pole 15a

IDC

  • $16.38 (Each)
  • $16.38 (Each)
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
NC1V110015AA
Manufacturer's Part Number
Description
Circuit Protector 1 Pole 15a
Circuit Protector, Series Trip Circuit Breaker Type, 15 A Current Rating, Made In Usa, +60 °C Maximum Operating Temperature, -10 °C Minimum Operating Temperature, Din Rail Mount Mounting Type, 78.8 MM Overall Height, 17.5 MM Overall Length, 66 MM Overall Width, Retractable Lever Reset Actuator Type, UL1077 Standards Met, Screw Terminal Terminal Connection Type, Hydraulic-Magnetic Tripping Mechanism, 250 V Ac;65 V DC Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
-
UPC/EAN/GTIN
883630083778
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.38 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
NC1V110015AA - Small Image
 
NC1V110015AA - Large Image
Specifications Sheets
 
 
NC1V110015AA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0