WP2 - W/Proof Plate, Size 2 Flanged Devices

WDK

  • $87.04 (Each)
  • $87.04 (Each)
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
WP2
Manufacturer
WDK
Manufacturer's Part Number
WP2
Description
W/Proof Plate, Size 2 Flanged Devices
Wallplates and Boxes, Weatherproof Covers, 1-Gang, For Large Flanged Devices, Standard Size, Reinforced Thermoplastic Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
783585392288 / 0783585392288 / 00783585392288
Weight per unit
0.267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.04 (Each)
Resources
Images
 
 
WP2 - Small Image
 
WP2 - Large Image
Attachments
 
 
WP2 - Specification Sheet
Other Links
 
 
WP2 - Other
 
WP2 - Other
 
WP2 - Other
 
WP2 - Other
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
Polyester, Thermoplastic Reinforced (RTP)
Shape
Rectangle
Material, Color, and Finish
Color
Gray
Finish
Smooth
Dimensions and Weight
Size
4.56 in x 1.29 in x 2.84 in
Descriptions
Description
W/PROOF PLATE, SIZE 2 FLANGED DEVICES
Product Type
W/Proof Plate, Size 2 Flanged Devices
Long Description
Wallplates and Boxes, Weatherproof Covers, 1-Gang, For Large Flanged Devices, Standard Size, Reinforced thermoplastic polyester
Construction
Molded
Special Features
Standard Product
extra long description
HWDK WP2 W/PROOF PLATE, SIZE 2 FLAN
Additional Information
pallet quantity
1440
number of outlet
1-Device
Knockouts
None
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585392288
UPC
783585392288
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Covers
Packaging
Weight per each
0.267
Carton
1
Uses, Certifications, and Standards
Application
20A and 30A Flanged Inlets/Receptacles
standard
UL Listed
Mounting
Vertical FS/FD Mount- Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP2.
Jump To:

Cross Referenced

These items are similar to WP2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7770 Bryant Electric 781786629905
WPC2 Bryant Electric 00781786001572
7770 Eaton Wiring Devices 00040893052618
WP2 Eaton Wiring Devices 00040893626093
HBL7770 Hubbell Wiring Device-Kellems 00783585809519
WP2 Hubbell Wiring Device-Kellems 00783585392288
7770 Leviton 00078477822586
WP2 Leviton 00078477677766
7770 Legrand Pass & Seymour 00785007776607
WPG2 Legrand Pass & Seymour 00785007065329
71420MBWP Bryant Electric 00781786695177
71530MBWP Bryant Electric 00781786696174
71620MBWP Bryant Electric 00781786696877
7429B Bryant Electric 00781786628571

* All prices subject to change.

Begin Live Chat