USB15A5W - RCPT Dup 15A 125V 5A 5V Usb Port A WH

Wiring Device-Kellems

  • $53.46 (Each)
  • $53.46 (Each)

  • $534.60 (Per 10)
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
USB15A5W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB15A5W
Description
RCPT Dup 15A 125V 5A 5V Usb Port A WH
Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A Usb Ports, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778306891 / 00883778306891
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.46 (Each)
Standard Packaging
$534.60 (Per 10)
Resources
Images
 
 
USB15A5W - Small Image
 
USB15A5W - Large Image
 
USB15A5W - Large Image
 
USB15A5W - Large Image
 
USB15A5W - Large Image
 
USB15A5W - Large Image
Attachments
 
 
USB15A5W - Specification Sheet
Other Links
 
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
 
USB15A5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125 AC
Wattage
1875
Poles
2-Pole
amperage rating
20.000000000000000
Number of Wires
3-Wire
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
RCPT Dup 15A 125V 5A 5V Usb Port A WH
Description
RCPT DUP 15A 125V 5A 5V USB PORT A WH
Long Description
USB Charger Duplex Receptacle, 15A 125V,2-Pole 3-Wire Grounding, 5-15R, 2) 5A USB Ports, White
Special Features
5A V5V DC, Style A
extra long description
HWDK USB15A5W RCPT DUP 15A 125V 5A
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Additional Information
pallet quantity
3500
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
USB15A5W
series
Heavy Duty
GTIN
00883778306891
UPC
883778306891
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Two Type A USB Ports
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL/CSA
Application
USB Charging/Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB15A5W.
Jump To:

Similar Items

Similar items are close alternatives to USB15A5W, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A U...
  • Our Part #: USB20A5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB20A5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($763.90) ·
USB20A5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.39

Each

QTY:
Each
Add
Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A "...
  • Our Part #: USB15C5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB15C5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
USB15C5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: USB15X2W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB15X2W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
USB15X2W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
RCPT DUP 15A 125V 5A 5V USB PORT A BR
  • MFR Part #: USB15A5
  • GTIN: 00883778306877
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT A I
  • MFR Part #: USB15A5I
  • GTIN: 00883778306884
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT A LA
  • MFR Part #: USB15A5LA
  • GTIN: 00883778306907
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT A GY
  • MFR Part #: USB15A5GY
  • GTIN: 00883778306914
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT A BK
  • MFR Part #: USB15A5BK
  • GTIN: 00883778306921
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT AC WH
  • MFR Part #: USB15AC5W
  • GTIN: 00883778307171
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat