SS826 - Wallplate, 2-G, Dup/Gfci, SS

Wiring Device-Kellems

  • $14.70 (Each)
  • $14.70 (Each)

  • $147.00 (Per 10)
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
SS826
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS826
Description
Wallplate, 2-G, Dup/Gfci, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, 302/304 Stainless Steel, Ivory, Lacquer Coated, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201325 / 0883778201325 / 00883778201325
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.70 (Each)
Standard Packaging
$147.00 (Per 10)
Resources
Images
 
 
SS826 - Large Image
 
SS826 - Small Image
 
SS826 - Large Image
Specifications Sheets
 
 
SS826 - Specification Sheet
Attachments
 
 
SS826 - Specification Sheet
Other Links
 
 
SS826 - Other
 
SS826 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
gang
2-Gang
Material, Color, and Finish
Color
Ivory
Finish
Lacquer Coated
Dimensions and Weight
Thickness
0.035 in
Size
Mid-Size
Descriptions
Description
WALLPLATE, 2-G, DUP/GFCI, SS
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, 302/304 Stainless Steel, Ivory, Lacquer Coated, 0.2000 lb
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Duplex 1) GFCI Openings, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 2 Gangs, 302/304 Stainless Steel, Ivory
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
Construction
Stamped
extra long description
HWDK SS826 WALLPLATE, 2-G, DUP/GFCI
Additional Information
dimensions
4.6 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
cutout
1) Duplex, 1) Decorator
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS826
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201325
UPC
883778201325
Taxonomies, Classifications, and Categories
Type
COMBINATION
Category Description
Residential plates
Packaging
Weight
0.2000 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial and Commercial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS826.
Jump To:

Cross Referenced

These items are similar to SS826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
772131 Enerlites 00883951213343
SS826 Hubbell Wiring Device-Kellems 00883778201325
84455-40 Leviton 00078477780954
83440 Morris 00601986834407
93672 Mulberry 00095327936729
97672 Mulberry 00095327976725
SS826 Legrand Pass & Seymour 7.85007E+11
SS826(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat