SHC1037CR - Cordcon, STR ML, .63-.75", 3/4", Nyl, Gy

WDK

  • $11.23 (Each)
  • $11.23 (Each)

  • $280.75 (Per 25)
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
SHC1037CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1037CR
Description
Cordcon, STR ML, .63-.75", 3/4", Nyl, Gy
Cord Connector, Color Yellow, Gray Nylon Material, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208091 / 0783585208091 / 00783585208091
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Standard Packaging
$280.75 (Per 25)
Resources
Other Links
 
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
Images
 
 
SHC1037CR - Large Image
 
SHC1037CR - Small Image
 
SHC1037CR - Large Image
Attachments
 
 
SHC1037CR - Specification Sheet
Specifications Sheets
 
 
SHC1037CR - Specification Sheet
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
Gray Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
Color Yellow
Color Code
YELLOW
Dimensions and Weight
Size
F3
Descriptions
Description
CORDCON, STR ML, .63-.75", 3/4", NYL, GY
Product Type
Cord Connector
Long Description
Cord Connector, Color Yellow, Gray Nylon Material, SHC Model, F3 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 3/4", Nylon
Short Description
Cord Connector, Gray Nylon, F3, .63-.75", 3/4"
Special Features
Provides Durable Performance;Easy to Handle;Lightweight Design
extra long description
HWDK SHC1037CR CORDCON, STR ML, .63
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
pallet quantity
8000
Manufacturer Information
Manufacturers Part Number
SHC1037CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585208091
UPC
783585208091
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X;NEMA 12;NEMA 13;NEMA 4;NEMA 4X
standard
CSA Certified;UL Listed
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1037CR.
Jump To:

Similar Items

Similar items are close alternatives to SHC1037CR, though they may not be 100% alike.

Cord Connector, Blue, Gray Nylon Material, SHC Model, F3 Size, 0.38 to 0.5 In Ca...
  • Our Part #: SHC1035CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1035CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($280.75) ·
SHC1035CR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.23

Each

QTY:
Each
Add
Cord Connector, Brown, Gray Nylon Material, SHC Model, F3 Size, 0.5 to 0.63 In C...
  • Our Part #: SHC1036CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1036CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($280.75) ·
SHC1036CR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.23

Each

QTY:
Each
Add
Cord Connector, Nylon, 3/4" NPS, Cable Range .625 - .750
  • Our Part #: RSP212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSP-212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.50) ·
RSP212 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.50

Each

QTY:
Each
Add
Cord Connector, Nylon, 3/4" NPS, Cable Range .625 - .750
  • Our Part #: 541141337
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSP-212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.50) ·
541141337 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to SHC1037CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SEC75BA Hubbell Wiring Device-Kellems 00783585018164
SHC-1037-CR Hubbell Wiring Device-Kellems 00783585208091
SHC1036CR Hubbell Wiring Device-Kellems 00783585208084
SHC2036CR Hubbell Wiring Device-Kellems 00783585451701
SHC2037CR Hubbell Wiring Device-Kellems 00783585451725
TSRCU15 IPEX n/a
22553 Morris 00601986225533
LH75 Thomas & Betts 00034481152880
LH75G Thomas & Betts 00034481152897
RSP-211 Remke 00785411413358
RSP-212 Remke 00785411413372
5540 Woodhead 00786788721251
5542 Woodhead 00786788721268

* All prices subject to change.

Begin Live Chat