NP126I - Wallplate, 2-G, 1) Tog 1) Rec, Iv

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP126I
Manufacturer
WDK
Manufacturer's Part Number
NP126I
Description
Wallplate, 2-G, 1) Tog 1) Rec, Iv
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 1) Toggle 1) Decorator, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778104480 / 0883778104480 / 00883778104480
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP126I - Small Image
 
NP126I - Large Image
Attachments
 
 
NP126I - Specification Sheet
Other Links
 
 
NP126I - Other
 
NP126I - Other
 
NP126I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Material
Nylon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.06
Size
Standard
Descriptions
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 1) Toggle 1) Decorator, Ivory
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Product Type
Wallplate, 2-G, 1) Tog 1) Rec, Iv
Description
WALLPLATE, 2-G, 1) TOG 1) REC, IV
extra long description
HCI NP126I WALLPLATE, 2-G, 1) TOG 1
Additional Information
cutout
1) Toggle, 1) Decorator
orientation
Vertical Mount
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
Manufacturers Part Number
NP126I
GTIN
00883778104480
UPC
883778104480
Taxonomies, Classifications, and Categories
Type
COMBINATION
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP126I.
Jump To:

Similar Items

Similar items are close alternatives to NP126I, though they may not be 100% alike.

Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Ivory
  • Our Part #: P126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P126I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($132.25) ·
P126I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.29

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.08354 LB
  • Our Part #: TP126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP126I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($22.59) · 200 ($225.94) ·
TP126I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
  • Our Part #: SP126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP126-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($232.00) ·
SP126I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP126I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP126I Bryant Electric 00883778104480
5153V Eaton Wiring Devices n/a
5153V-BOX Eaton Wiring Devices 32664493003
PJ126V Eaton Wiring Devices 32664579004
2153V Eaton Wiring Devices 00032664239656
881131-I Enerlites 00883951211486
NP126I Hubbell Wiring Device-Kellems 883778104480
NPJ126I Hubbell Wiring Device-Kellems 883778108785
80405-I Leviton 78477488249
8070-I Leviton 845316080748
80707-I Leviton 78477978948
PJ126-I Leviton 78477958605
80405I Leviton 00078477488249
80707I Leviton 00078477978948
81240 Morris 00601986812405
92432 Mulberry 00095327924320
SP126I Legrand Pass & Seymour 785007681468
TP126-I Legrand Pass & Seymour 785007275360
TP126I Legrand Pass & Seymour 00785007275360

* All prices subject to change.

Begin Live Chat