P126I - Wallplate, 2-G, 1) Tog 1) Decor, Iv

Wiring Device-Kellems

  • $5.29 (Each)
  • $5.29 (Each)

  • $132.25 (Per 25)
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
P126I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P126I
Description
Wallplate, 2-G, 1) Tog 1) Decor, Iv
Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778310959 / 00883778310959
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$132.25 (Per 25)
Standard Packaging
$5.29 (Each)
Resources
Images
 
 
P126I - Large Image
 
P126I - Small Image
Attachments
 
 
P126I - Specification Sheet
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
4.63 in x 4.69 in x 0.25 in
Descriptions
Description
WALLPLATE, 2-G, 1) TOG 1) DECOR, IV
Product Type
Wallplate, 2-G, 1) Tog 1) Decor, Iv
extra long description
HWDK P126I WALLPLATE, 2-G, 1) TOG 1
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Ivory
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
11200
cutout
Toggle, Decorator
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P126I
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778310959
UPC
883778310959
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle, Decorator
Packaging
Weight per each
0.05
Carton
25
Package
1
Uses, Certifications, and Standards
Application
For use with Toggle Switch and Receptacle
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P126I.
Jump To:

Similar Items

Similar items are close alternatives to P126I, though they may not be 100% alike.

Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 1) Toggle 1) Decorator, Ivo...
  • Our Part #: NP126I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP126I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP126I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat