NHC1023CR - 90 Male Cord Conn, .38-.50", 1/2", Nyl, G

WDK

  • $17.47 (Each)
  • $17.47 (Each)

  • $436.75 (Per 25)

Availability: Currently Out Of Stock
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
NHC1023CR
Manufacturer
WDK
Manufacturer's Part Number
NHC1023CR
Description
90 Male Cord Conn, .38-.50", 1/2", Nyl, G
Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208756 / 0783585208756 / 00783585208756
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.47 (Each)
Standard Packaging
$436.75 (Per 25)
Resources
Images
 
 
NHC1023CR - Small Image
 
NHC1023CR - Large Image
Attachments
 
 
NHC1023CR - Specification Sheet
Other Links
 
 
NHC1023CR - Other
 
NHC1023CR - Other
 
NHC1023CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color Code
BLUE
Color
Gray
Dimensions and Weight
Size
1/2" NPT
Descriptions
Description
90 MALE CORD CONN, .38-.50", 1/2", NYL,G
Product Type
90 Male Cord Conn, .38-.50", 1/2", Nyl, G
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK NHC1023CR 90 MALE CORD CONN, .
Special Features
Standard Product
Long Description
Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon
Additional Information
pallet quantity
7875
Manufacturer Information
Manufacturers Part Number
NHC1023CR
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585208756
UPC
783585208756
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90° Male
Packaging
Weight per each
0.155
Carton
1
Package
25
Uses, Certifications, and Standards
Application
90 Degree Male- Form 2
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
nema rating
12;13;4;4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NHC1023CR.
Jump To:

Cross Referenced

These items are similar to NHC1023CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NHC-1023-CR Hubbell Wiring Device-Kellems 00783585208756
NHC2023CR Hubbell Wiring Device-Kellems 00783585451862
22584 Morris 00601986225847
RSP-9108 Remke 00785411197135
RSP-9107 Remke 00785411197111
4961NM Thomas & Betts 00786210797502
5529 Woodhead 00786788721596
5531 Woodhead 00786788721602

* All prices subject to change.

Begin Live Chat