L1430P - LKG PLG, 30A 125/250V, Hub Pro, L14-30P

Wiring Device-Kellems

  • $124.69 (Each)
  • $124.69 (Each)

  • $1,246.90 (Per 10)
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
L1430P
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
L1430P
Description
LKG PLG, 30A 125/250V, Hub Pro, L14-30P
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585840666 / 00783585840666
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.69 (Each)
Standard Packaging
$1,246.90 (Per 10)
Resources
Images
 
 
L1430P - Small Image
 
L1430P - Large Image
 
L1430P - Large Image
 
L1430P - Large Image
 
L1430P - Large Image
 
L1430P - Large Image
Attachments
 
 
L1430P - Specification Sheet
Other Links
 
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
 
L1430P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30
Number of Wires
4-Wire Grounding
Wattage
7
Material
COMPOSITE
connection
Screwed Terminal
Wire Size
#12 to #8
Phase
1
Voltage Rating
125/250
Poles
3-Pole
amperage rating
30
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
LKG PLG, 30A 125/250V, Hub Pro, L14-30P
Description
LKG PLG, 30A 125/250V, HUB PRO, L14-30P
extra long description
HWDK L1430P LKG PLG, 30A 125/250V,
Special Features
Standard Product
Long Description
Locking Devices, SELECT SPEC Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
Additional Information
pallet quantity
3600
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
L1430P
GTIN
00783585840666
UPC
783585840666
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Male Plug
Packaging
Weight per each
0.123
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
nema rating
L14-30P
standard
UL/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1430P.
Jump To:

Cross Referenced

These items are similar to L1430P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430P Eaton Wiring Devices 00032664544859
L1430P Hubbell Wiring Device-Kellems 00783585840666
L1430-P Legrand Pass & Seymour 785007143041
L1430PCCV3 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat