IG5362W - Dup RCPT, Ig, 20A 125V, 5-20R, WH

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
IG5362W
Description
Dup RCPT, Ig, 20A 125V, 5-20R, WH
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585960111 / 0783585960111 / 00783585960111
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
IG5362W - Other
 
IG5362W - Other
 
IG5362W - Other
Images
 
 
IG5362W - Large Image
 
IG5362W - Small Image
Attachments
 
 
IG5362W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Product Type
Dup RCPT, Ig, 20A 125V, 5-20R, WH
extra long description
HWDK IG5362W DUP RCPT, IG, 20A 125V
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
Description
DUP RCPT, IG, 20A 125V, 5-20R, WH
Long Description
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Isolated Ground
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
IG5362W
series
Heavy Duty
GTIN
00783585960111
UPC
783585960111
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard Duplex
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. WC596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Specification Grade
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362W.
Jump To:

Similar Items

Similar items are close alternatives to IG5362W, though they may not be 100% alike.

Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wi...
  • Our Part #: IG5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($465.40) ·
IG5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.54

Each

QTY:
Each
Add
Straight Blade Devices, Isolated Ground, Receptacles, Duplex, Commercial/Industr...
  • Our Part #: IG5362R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IG5362R
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
IG5362R - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20AM...
  • Our Part #: IG5362W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.09) · 100 ($1,300.92) ·
IG5362W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.01

Each

QTY:
Each
Add
DUP RCPT, IG, 20A 125V, 5-20R, OR
  • MFR Part #: IG5362
  • GTIN: 00783585778402
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, GY
  • MFR Part #: IG5362GY
  • GTIN: 00783585876870
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to IG5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362IGW Bryant Electric 00781786005327
AHIG5362W Eaton Wiring Devices 00032664547584
IG5362W Eaton Wiring Devices 00032664571527
62010-W Enerlites 00883951214890
CR5352IGW Hubbell Wiring Device-Kellems 00783585387185
IG5362W Hubbell Wiring Device-Kellems 00783585960111
5362-IGW Leviton 00078477053270
8300-IGW Leviton 00078477057360
82161 Morris 00601986821612
IG5362W Legrand Pass & Seymour 00785007045383
IG8300W Legrand Pass & Seymour 00785007301526
IG8300W Eaton Wiring Devices 00032664560446
IG6300-W Legrand Pass & Seymour 00785007842234

* All prices subject to change.

Begin Live Chat