IG5352I - Comm 20A Side & Back Wired Ig Dup Iv

WDK

  • $22.56 (Each)
  • $22.56 (Each)

  • $225.60 (Per 10)
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
IG5352I
Manufacturer
WDK
Manufacturer's Part Number
IG5352I
Description
Comm 20A Side & Back Wired Ig Dup Iv
Straight Blade Duplex Receptacle, Isolated Ground, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Back and Side Wired
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585146812 / 0783585146812 / 00783585146812
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.56 (Each)
Standard Packaging
$225.60 (Per 10)
Resources
Other Links
 
 
IG5352I - Other
 
IG5352I - Other
 
IG5352I - Other
 
IG5352I - Other
 
IG5352I - Other
Images
 
 
IG5352I - Large Image
 
IG5352I - Small Image
Attachments
 
 
IG5352I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Back and Side Wired Screw Terminals
Descriptions
Product Type
Comm 20A Side & Back Wired Ig Dup Iv
Description
COMM 20A SIDE & BACK WIRED IG DUP IV
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
extra long description
HWDK IG5352I COMM 20A SIDE & BACK
Long Description
Straight Blade Duplex Receptacle, Isolated Ground, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Back and Side Wired
Manufacturer Information
Manufacturers Part Number
IG5352I
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585146812
UPC
783585146812
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat