HBLDS6AC - Disconnect, 60A Unfused, 4X, W/Ac

WDK

  • $659.96 (Each)
  • $659.96 (Each)
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
HBLDS6AC
Manufacturer
WDK
Manufacturer's Part Number
HBLDS6AC
Description
Disconnect, 60A Unfused, 4X, W/Ac
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray, Nema 4XENCLOSURE, With Aux Contact
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430737 / 0783585430737 / 00783585430737
Weight per unit
3.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$659.96 (Each)
Resources
Images
 
 
HBLDS6AC - Small Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
 
HBLDS6AC - Large Image
Attachments
 
 
HBLDS6AC - Specification Sheet
Other Links
 
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
 
HBLDS6AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36000
Poles
3
amperage rating
60
Current Rating
60
Voltage Rating
600
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
11 in x 7.75 in x 5.94 in
Descriptions
Product Type
Disconnect, 60A Unfused, 4X, W/Ac
Description
DISCONNECT, 60A UNFUSED, 4X, W/AC
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
extra long description
HWDK HBLDS6AC DISCONNECT, 60A UNFUS
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, With Aux Contact
Special Features
Standard Product with HBLAC1 Aux Contact
Additional Information
operating cycles
6,000
pallet quantity
168
action
Snap
Contact Rating
60A
Switch Type
Lever
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS6AC
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585430737
UPC
783585430737
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
3.313
Carton
1
Uses, Certifications, and Standards
Application
Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS6AC.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS6AC, though they may not be 100% alike.

Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 60A 600V Ac, Screw Terminal...
  • Our Part #: HBLDS60AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBLDS60AC
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($500.00) ·
HBLDS60AC - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$500.00

Each

QTY:
Each
Add
Non-Fusible Safety Switch With Auxiliary Contact, 60 Amps, 600 Vac. The First No...
  • Our Part #: PS60SSAX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS60-SSAX
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($472.03) ·
PS60SSAX - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$472.03

Each

QTY:
Each
Add
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused S...
  • Our Part #: HBLDS6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS6
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($608.29) ·
HBLDS6 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$608.29

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to HBLDS6AC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH60MS2B Eaton Wiring Devices 00040893631356
AH60MS2B-M2 Eaton Wiring Devices 00040893631363
HBLDS6 Hubbell Wiring Device-Kellems 00783585430706
HBLDS6AC Hubbell Wiring Device-Kellems 00783585430737
DS60AX Leviton 00078477127186
PS60SS Legrand Pass & Seymour 00785007150100
PS60SSAX Legrand Pass & Seymour 00785007150131

* All prices subject to change.

Begin Live Chat