HBLDS3AC - Disconnect, 30A Unfused, 4X, W/Ac

WDK

  • $460.44 (Each)
  • $460.44 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3AC
Manufacturer
WDK
Manufacturer's Part Number
HBLDS3AC
Description
Disconnect, 30A Unfused, 4X, W/Ac
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V Ac, Screw Terminals, Gray, Nema 4XENCLOSURE, With Aux Contact
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430607 / 0783585430607 / 00783585430607
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$460.44 (Each)
Resources
Images
 
 
HBLDS3AC - Small Image
 
HBLDS3AC - Large Image
 
HBLDS3AC - Large Image
 
HBLDS3AC - Large Image
 
HBLDS3AC - Large Image
Attachments
 
 
HBLDS3AC - Specification Sheet
Other Links
 
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
 
HBLDS3AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30
Wattage
18000
Poles
3
amperage rating
30
Voltage Rating
600
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
8.5 in x 6 in x 4.12 in
Descriptions
Product Type
Disconnect, 30A Unfused, 4X, W/Ac
Description
DISCONNECT, 30A UNFUSED, 4X, W/AC
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
extra long description
HWDK HBLDS3AC DISCONNECT, 30A UNFUS
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, With Aux Contact
Special Features
Standard Product with HBLAC1 Aux Contact
Additional Information
Contact Rating
30A
pallet quantity
410
operating cycles
6,000
Switch Type
Lever
Contact Configuration
Two Position
action
Snap
Manufacturer Information
Manufacturers Part Number
HBLDS3AC
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585430607
UPC
783585430607
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat