HBL9330 - RCPT, 2P3W, 30A 250V, 6-30R, BK

Wiring Device-Kellems

  • $44.84 (Each)
  • $44.84 (Each)

  • $448.40 (Per 10)
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
HBL9330
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9330
Description
RCPT, 2P3W, 30A 250V, 6-30R, BK
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 2-Pole 3-Wire Grounding, 30A 250V, 6-30R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015231 / 0783585015231 / 00783585015231
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.84 (Each)
Standard Packaging
$448.40 (Per 10)
Resources
Other Links
 
 
HBL9330 - Other
 
HBL9330 - Other
 
HBL9330 - Other
 
HBL9330 - Other
 
HBL9330 - Other
Images
 
 
HBL9330 - Small Image
 
HBL9330 - Large Image
Attachments
 
 
HBL9330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Phase
1
Poles
2-Pole
Voltage Rating
250 V
Number of Wires
3-Wire Grounding
amperage rating
30
Current Rating
30
Wattage
7500
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 2.25 in x 2.23 in
Descriptions
Product Type
RCPT, 2P3W, 30A 250V, 6-30R, BK
Description
RCPT, 2P3W, 30A 250V, 6-30R, BK
extra long description
HWDK HBL9330 RCPT, 2P3W, 30A 250V,
Long Description
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 2-Pole 3-Wire Grounding, 30A 250V, 6-30R, Black, Single Pack.
Special Features
Standard
Additional Information
pallet quantity
2560
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL9330
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015231
UPC
783585015231
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-30R
standard
CSA Certified;NEMA® WD-6 Compliant;UL Listed File E2186
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL9330.
Jump To:

Cross Referenced

These items are similar to HBL9330 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9630FR Bryant Electric 00781786677289
1234 Eaton Wiring Devices 00032664246159
5700N Eaton Wiring Devices 00040893018331
HBL9330 Hubbell Wiring Device-Kellems 00783585015231
HBL9367 Hubbell Wiring Device-Kellems 00783585015279
5372 Leviton 00078477823507
3801 Legrand Pass & Seymour 00785007380101

* All prices subject to change.

Begin Live Chat