HBL7465V - LKG Plug, Midget, 15A 125V, ML-1P, Val

WDK

  • $23.60 (Each)
  • $23.60 (Each)

  • $236.00 (Per 10)
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
HBL7465V
Manufacturer
WDK
Manufacturer's Part Number
HBL7465V
Description
LKG Plug, Midget, 15A 125V, ML-1P, Val
Locking Devices, Midget Twist-Lock®, Valise®, Male Plug, 15A 125V, 2-Pole 2-Wire Non Grounding, Nema ML-1P, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585237282 / 0783585237282 / 00783585237282
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Standard Packaging
$236.00 (Per 10)
Resources
Images
 
 
HBL7465V - Small Image
 
HBL7465V - Large Image
Attachments
 
 
HBL7465V - Specification Sheet
Other Links
 
 
HBL7465V - Other
 
HBL7465V - Other
 
HBL7465V - Other
 
HBL7465V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #14
Phase
1
Wattage
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Wires
2-Wire
Material
Nylon
connection
Screwed Terminal
Voltage Rating
125
Dimensions and Weight
Size
1.25 in x 1.06 in x 1.06 in
Descriptions
Description
LKG PLUG, MIDGET, 15A 125V, ML-1P, VAL
Product Type
LKG Plug, Midget, 15A 125V, ML-1P, Val
extra long description
HWDK HBL7465V LKG PLUG, MIDGET, 15A
Long Description
Locking Devices, Midget Twist-Lock®, Valise®, Male Plug, 15A 125V, 2-Pole 2-Wire Non Grounding, NEMA ML-1P, Screw Terminal, Black.
Special Features
Standard Product
Additional Information
pallet quantity
8400
Cord Type
All Listed Portables
Manufacturer Information
Manufacturers Part Number
HBL7465V
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585237282
UPC
783585237282
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.051
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
standard
Fed.Spec.W-C-596
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
nema rating
ML-1P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL7465V.
Jump To:

Cross Referenced

These items are similar to HBL7465V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7465N Bryant Electric 00781786628700
7465N Eaton Wiring Devices 00040893031835
HBL7465V Hubbell Wiring Device-Kellems 00783585237282
ML1-P Leviton 00078477987117
ML1113 Legrand Pass & Seymour 00785007124446
7465NB Bryant Electric 00781786616615
7428N Eaton Wiring Devices 00040893031729
ML1-AP Leviton 00078477987148

* All prices subject to change.

Begin Live Chat