HBL5963VBK - Valise Conn, 15A 125V, 5-15R, Insul-D, BK

WDK

  • $14.69 (Each)
  • $14.69 (Each)

  • $146.90 (Per 10)
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
HBL5963VBK
Manufacturer
WDK
Manufacturer's Part Number
HBL5963VBK
Description
Valise Conn, 15A 125V, 5-15R, Insul-D, BK
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 125V , 15A 5-15R, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585019680 / 0783585019680 / 00783585019680
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.69 (Each)
Standard Packaging
$146.90 (Per 10)
Resources
Images
 
 
HBL5963VBK - Small Image
 
HBL5963VBK - Large Image
Attachments
 
 
HBL5963VBK - Specification Sheet
Other Links
 
 
HBL5963VBK - Other
 
HBL5963VBK - Other
 
HBL5963VBK - Other
 
HBL5963VBK - Other
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
125
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard
Descriptions
Product Type
Valise Conn, 15A 125V, 5-15R, Insul-D, BK
Description
VALISE CONN, 15A 125V, 5-15R, INSUL-D,BK
extra long description
HWDK HBL5963VBK VALISE CONN, 15A 12
Long Description
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 125V , 15A 5-15R, Black, Single Pack.
Special Features
Standard Product
Manufacturer Information
Manufacturers Part Number
HBL5963VBK
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585019680
UPC
783585019680
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5963VBK.
Jump To:

Similar Items

Similar items are close alternatives to HBL5963VBK, though they may not be 100% alike.

VALISE CONN, 15A 125V, 5-15R, VY
  • MFR Part #: HBL5963VY
  • GTIN: 00783585019604
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat