HBL5366CA - Plug Angle, 20A 125V, 5-20P, B/W

WDK

  • $39.92 (Each)
  • $39.92 (Each)

  • $399.20 (Per 10)

In-Stock: 0 available locally (Covington, LA) (change location)
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
HBL5366CA
Manufacturer
WDK
Manufacturer's Part Number
HBL5366CA
Description
Plug Angle, 20A 125V, 5-20P, B/W
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Black and White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585174006 / 0783585174006 / 00783585174006
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.92 (Each)
Standard Packaging
$399.20 (Per 10)
Stock Availability
Covington
0 (Find nearest stock)
Baton Rouge
0
All Stores
23
Resources
Images
 
 
HBL5366CA - Small Image
 
HBL5366CA - Large Image
Attachments
 
 
HBL5366CA - Specification Sheet
Other Links
 
 
HBL5366CA - Other
 
HBL5366CA - Other
 
HBL5366CA - Other
 
HBL5366CA - Other
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
125
Wire Size
#18 AWG to #10 AWG
Phase
1
Material
Polycarbonate
connection
Screwed Terminal
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2000
Number of Wires
3-Wire
Dimensions and Weight
Size
1.21 in x 1.52 in x 2.08 in
Descriptions
Description
PLUG ANGLE, 20A 125V, 5-20P, B/W
Product Type
Plug Angle, 20A 125V, 5-20P, B/W
extra long description
HWDK HBL5366CA PLUG ANGLE, 20A 125V
Long Description
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Black and White, Single Pack.
Special Features
Weatherproof Boot
Additional Information
pallet quantity
4500
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5366CA
Brand
WIRING DEVICE-KELLEMS
series
Insulgrip®
GTIN
00783585174006
UPC
783585174006
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial Grade
nema rating
5-20P
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;Fed. Spec. W-C596G;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

A-L

Location Stock Available
Bentonville
2 View Store

M-Z

Location Stock Available
Rogers
10 View Store
These alternate items can be purchased instead of HBL5366CA.
Jump To:

Similar Items

Similar items are close alternatives to HBL5366CA, though they may not be 100% alike.

Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial G...
  • Our Part #: HBL5266CA
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5266CA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($286.00) ·
HBL5266CA - Hubbell Wiring Devices

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5366CA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4409AN Eaton Wiring Devices 00032664536830
5366AN Eaton Wiring Devices 00032664519529
6765HG Eaton Wiring Devices 00040893149141
HBL5366CA Hubbell Wiring Device-Kellems 00783585174006
HBL8315C Hubbell Wiring Device-Kellems 00783585179957
5366-CA Leviton 00078477795934
89634 Morris 00601986896344
PS5366HGAN Legrand Pass & Seymour 00785007236781
14R33 Woodhead 00786788706227
5369-X Legrand Pass & Seymour 00785007526813

* All prices subject to change.

Begin Live Chat