HBL430C7W - PS, IEC, Conn, 3P4W, 30A 3P 480V, 4X/69K

WDK

  • $392.30 (Each)
  • $392.30 (Each)

  • $3,923.00 (Per 10)
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
HBL430C7W
Manufacturer
WDK
Manufacturer's Part Number
HBL430C7W
Description
PS, IEC, Conn, 3P4W, 30A 3P 480V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585404523 / 0783585404523 / 00783585404523
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$392.30 (Each)
Standard Packaging
$3,923.00 (Per 10)
Resources
Images
 
 
HBL430C7W - Small Image
 
HBL430C7W - Large Image
 
HBL430C7W - Large Image
 
HBL430C7W - Large Image
 
HBL430C7W - Large Image
Attachments
 
 
HBL430C7W - Specification Sheet
Other Links
 
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
 
HBL430C7W - Other
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
3 Phase 480
Material
COMPOSITE
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Conductors
4-Wire Grounding
insulation
Insulated Body
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard
Descriptions
Description
PS, IEC, CONN, 3P4W, 30A 3P 480V,4X/69K
Product Type
PS, IEC, Conn, 3P4W, 30A 3P 480V, 4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
extra long description
HWDK HBL430C7W PS, IEC, CONN, 3P4W,
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Special Features
Watertight
Additional Information
pallet quantity
240
Manufacturer Information
Manufacturers Part Number
HBL430C7W
Brand
WIRING DEVICE-KELLEMS
series
HBL Heavy Duty
GTIN
00783585404523
UPC
783585404523
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Connector Body
Packaging
Weight per each
1.47
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
High Ampacity Connections
nema rating
Non-NEMA
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed, File E146033
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL430C7W.
Jump To:

Cross Referenced

These items are similar to HBL430C7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430C7W Bryant Electric 00781786251199
AH430C7W Eaton Wiring Devices 00032664732720
CD430C7W Eaton Wiring Devices 00040893694078
HBL430C7W Hubbell Wiring Device-Kellems 00783585404523
430C7W Leviton 00078477838723
PS430C7W Legrand Pass & Seymour 00785007430455
430C7W Woodhead 00786788707767

* All prices subject to change.

Begin Live Chat