HBL2626 - LKG FLG-RCPT, 30A 250V, L6-30R, WH

Wiring Device-Kellems

  • $74.60 (Each)
  • $74.60 (Each)

  • $746.00 (Per 10)
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
HBL2626
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2626
Description
LKG FLG-RCPT, 30A 250V, L6-30R, WH
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585038933 / 0783585038933 / 00783585038933
Weight per unit
0.136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.60 (Each)
Standard Packaging
$746.00 (Per 10)
Resources
Images
 
 
HBL2626 - Small Image
 
HBL2626 - Large Image
Attachments
 
 
HBL2626 - Specification Sheet
Other Links
 
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
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
Nylon
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
250 VAC
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Wattage
7,500
connection
Screw Terminal
Dimensions and Weight
Size
2.88 in x 2.88 in x 2.09 in
Descriptions
Product Type
LKG FLG-RCPT, 30A 250V, L6-30R, WH
Description
LKG FLG-RCPT, 30A 250V, L6-30R, WH
extra long description
HWDK HBL2626 LKG FLG-RCPT, 30A 250V
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White.
Special Features
Standard
Additional Information
pallet quantity
2160
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2626
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038933
UPC
783585038933
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Receptacle
Packaging
Weight per each
0.136
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mount
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
l6-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2626.
Jump To:

Similar Items

Similar items are close alternatives to HBL2626, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 125V Ac, 2-Pol...
  • Our Part #: HBL2616
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL2616
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HBL2616 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
LKG FLG-RCPT, 30A 277V, L7-30R, WH
  • MFR Part #: HBL2636
  • GTIN: 00783585038995
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2626 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630ER Bryant Electric 00781786689404
CWL630FO Eaton Wiring Devices 00040893680620
HBL2626 Hubbell Wiring Device-Kellems 00783585038933
2626F Leviton 00078477806180
L630FO Legrand Pass & Seymour 00785007263039
2948MB Woodhead n/a

* All prices subject to change.

Begin Live Chat