HBL2620 - LKG RCPT, 30A 250V, L6-30R, BK

WDK

  • $55.93 (Each)
  • $55.93 (Each)

  • $559.30 (Per 10)
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
HBL2620
Manufacturer
WDK
Manufacturer's Part Number
HBL2620
Description
LKG RCPT, 30A 250V, L6-30R, BK
Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235998 / 0783585235998 / 00783585235998
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Standard Packaging
$559.30 (Per 10)
Resources
Images
 
 
HBL2620 - Small Image
 
HBL2620 - Large Image
 
HBL2620 - Large Image
 
HBL2620 - Large Image
 
HBL2620 - Large Image
 
HBL2620 - Large Image
Specifications Sheets
 
 
HBL2620 - Specification Sheet
Attachments
 
 
HBL2620 - Specification Sheet
Other Links
 
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
 
HBL2620 - Other
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
Thermoplastic
Current Rating
30 A
Voltage Rating
250 V ac
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Number of Wires
3-Wire
amperage rating
30
Wattage
7,500
connection
Screw Terminal
Dimensions and Weight
Length
3.28 in
Width
1.7 in
Height
1.31 in
Size
3.28 in x 1.70 in x 1.31 in
Descriptions
Product Type
single Receptacle
Description
LKG RCPT, 30A 250V, L6-30R, BK
Special Features
IP20
Long Description
Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.31 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.2500 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30R, Screw Terminal, Nylon face, Back and side wired, Black.
Short Description
Single Receptacle, 30 A, 250 VAC
extra long description
HWDK HBL2620 LKG RCPT, 30A 250V, L6
Additional Information
Compatible Wire Size
#12 to #8 AWG
Connection Type
Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Made in USA
yes
Receptacle Type
Single
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
2160
Manufacturer Information
Manufacturers Part Number
HBL2620
Brand
Hubbell Wiring Devices
GTIN
00783585235998
UPC
783585235998
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight
0.2500 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd1;NEMA Wd5
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2620.
Jump To:

Similar Items

Similar items are close alternatives to HBL2620, though they may not be 100% alike.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($518.00) ·
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.80

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250...
  • Our Part #: AHCL630R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,814.00) ·
AHCL630R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.28

Each

QTY:
Each
Add
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Com...
  • Our Part #: L630R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L630R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($594.63) · 50 ($2,973.14) ·
L630R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$59.46

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL630R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,477.50) ·
AHL630R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.55

Each

QTY:
Each
Add
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
  • MFR Part #: HBL2630
  • GTIN: 00783585236056
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG RCPT, 30A 250V, L6-30R, BLUE
  • MFR Part #: HBL2620M6
  • GTIN: 00783585454627
  • Manufacturer: WIRING DEVICE-KELLEMS
Lower Cost Alternatives

These alternatives to HBL2620 are priced for value and offer basic funtionality.

30A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
  • Our Part #: HBL2620ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2620ST
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($885.90) ·
HBL2620ST - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630FR Bryant Electric 00781786689435
AHL630R Eaton Wiring Devices 00040893677163
CWL630R Eaton Wiring Devices 00040893670553
66460-BK Enerlites 00883951414504
HBL2620 Hubbell Wiring Device-Kellems 00783585235998
2620 Leviton 00078477809495
L630R Legrand Pass & Seymour 00785007263053

* All prices subject to change.

Begin Live Chat