HBL2616 - LKG FLG-RCPT, 30A 125V, L5-30R, WH

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2616
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL2616
Description
LKG FLG-RCPT, 30A 125V, L5-30R, WH
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 125V Ac, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585038810 / 0783585038810 / 00783585038810
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2616 - Small Image
 
HBL2616 - Large Image
Attachments
 
 
HBL2616 - Specification Sheet
Other Links
 
 
HBL2616 - Other
 
HBL2616 - Other
 
HBL2616 - Other
 
HBL2616 - Other
 
HBL2616 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
Number of Wires
3-Wire
Wattage
3,750
amperage rating
30
Current Rating
30
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
2.88 in x 2.88 in x 2.09 in
Descriptions
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 125V AC, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, White.
Special Features
Standard
Product Type
LKG FLG-RCPT, 30A 125V, L5-30R, WH
extra long description
HWDK HBL2616 LKG FLG-RCPT, 30A 125V
Description
LKG FLG-RCPT, 30A 125V, L5-30R, WH
Additional Information
pallet quantity
2160
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL2616
GTIN
00783585038810
UPC
783585038810
Taxonomies, Classifications, and Categories
Type
Flanged Receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat